LOCKING RECEPTACLE, NON-NEMA, 20 A, 125V AC, NON-FLANGED, 2 POLES
LOCKING RECEPTACLE, NON-NEMA, 20 A, 125V AC, NON-FLANGED, 2 POLES
HUBBELLOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This locking receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant. This locking receptacle meets the standards for UL. It is black, and has 14 AWG minimum wire size to 10 AWG maximum wire size.
Technical Specs
Item Locking Receptacle
Current Rating 20 A
Housing Colour Black
Mount Type Flush
NEMA Receptacle Configuration Non-NEMA
Number of Poles 2
Phase Single
Shrouded No
Wire Connection Type Screw Terminals
AFCI No
Cover Type No Cover
IP Rating IP30
Standards UL Listed
For Environment Dry
Market Industrial
Maximum Wire Size 10 AWG
Minimum Wire Size 14 AWG
Connection Orientation Straight
Flange Type Non-Flanged
Housing Material Thermoplastic
NEMA Enclosure Rating 1
Number of Gangs 1
Number of Wires 3
Polarized Yes
Voltage Rating 125V AC
Wiring Style Standard
Contact Material Bronze
Grounding Grounded
Resistance Properties Heat Resistant
UL 94 Flammability Rating V-0
For Location Indoor
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.78
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.69
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$195.16
/ EACH
RACO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.27
/ EACH