!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Number of Tips
Tip Style
Tip Size
Single/Double End Bits
Bit Retainer Type ?
Ratcheting
Grip Style
Drive Size
Bit Storage
Insulated ?
Non-Sparking ?
ESD Safe ?
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Multi-Bit Screwdrivers

Multi-bit screwdrivers come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screw sizes. They avoid the need to carry a bulky set of screwdrivers with handles. Multi-bit models have a handle attached to a shaft with a tip that is inserted into shaft. The tip is inserted into the indentation in the screwhead and the handle is turned to rotate the screw. Some models allow extra bits to be stored in the handle to ease access to bits and avoid loss.

https://catalogue.grainger.ca/?hybris=true

 182  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PICQUIC
  • MULTI-BIT SCREWDRIVER, STEEL, MOULDED PLASTIC HANDLE, ¼ IN DRIVE, BARREL GRIP, POLISHED FINISH
  • Item # PCQ880001B
  • Mfr. Model # 880001B
  • EHC: EHC :
  • This multi-bit screwdriver is not insulated. The plastic handle has a moulded style/type. In addition, it is made of steel, is not corrosion-resistant, has a polished finish, and is not tether ready with a barrel grip. This multi-bit screwdriver includes one piece.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MEGAPRO
  • MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX TIP, 12 TIPS, 8 1/2 IN OVERALL L
  • Item # MEG151NAS50
  • Mfr. Model # 151NAS
  • EHC: EHC :
  • This 15-in-1 bit load driver is our most popular. Loaded with 7 double end professional quality bits, this assortment provides the 14 most popular tips for driving screws. The shaft opening serves as a 1/4 inch Hex nut driver. 2 inch, S2 steel bit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 325
  • MILWAUKEE
  • SCREWDRIVER, MULTI BIT, SQUARE, 9-IN-1, 9.06 IN, CHROME PLATED
  • Item # MTL48-22-2132
  • Mfr. Model # 48-22-2132
  • EHC: EHC :
  • This nine-in-one multi-bit screwdriver comes with a 1/4" nut driver, a one-inch square #1 bit, a two-inch square #2 bit, a two-inch square #3 bit, a loop maker, a Phillips #1 bit, a Phillips #2 bit, a slotted 1/4 x 4-inch bit, and a slotted 3/16 x 6-inch bit. This screwdriver is chrome plated and is 9.06 inches in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX TIP, 14 TIPS, 8 1/2 IN OVERALL L
  • Item # KLN32305
  • Mfr. Model # 32305
  • EHC: EHC :
  • This multi-bit screwdriver has a length of 8½ inches and is not insulated. The plastic handle has a moulded style/type. In addition, it is made of alloy steel, has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes 16 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • SCREWDRIVER, MULTI BIT, RATCHETING, 9-IN-1, 9.09 IN, CHROME PLATED, 9 PCS
  • Item # MTL48-22-2322
  • Mfr. Model # 48-22-2322
  • EHC: EHC :
  • This nine-in-one multi-bit ratcheting screwdriver comes with seven 3-1/2 inch interchangeable power groove bits. This nine-piece screwdriver is chrome-plated steel and is 9.09 inches in total length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #0/#00/1/8 IN/5/32 IN TIP SIZE, 4 TIPS
  • Item # KLN32581
  • Mfr. Model # 32581
  • EHC: EHC :
  • This multi-bit screwdriver has a length of 6½ inches and is not insulated. The plastic handle has a straight style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes four pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MEGAPRO
  • MULTI-BIT SCREWDRIVER, SPANNER/TAMPER RESISTANT HEX/TAMPER RESISTANT TORX TIP, 14 TIPS
  • Item # MEG151TP50
  • Mfr. Model # 151TP
  • EHC: EHC :
  • This 15-in-1 is a must for all commercial/industrial tradesmen. The tamperproof assortment includes the most popular security bits including spanners, Hex pins and star pins. The shaft opening serves as a 1/4 inch Hex nut driver.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 326
  • KLEIN TOOLS
  • INSULATED INTERCHANGEABLE SCREWDR, 8-IN-1, PHILLIPS/SLOTTED/SQUARE TIP, 8 TIPS, 32288
  • Item # KLN32288
  • Mfr. Model # 32288
  • EHC: EHC :
  • This interchangeable screwdriver has a length of 8¼ inches and is insulated. The plastic, rubber handle has an ergonomic style/type. It meets the standards for ASTM F1505. In addition, it is made of hardened steel, plus it is non-sparking, with a cushion grip. This interchangeable screwdriver includes handle, pouch, 7 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PICQUIC
  • MULTI-BIT SCREWDRIVER, STEEL, MOULDED PLASTIC HANDLE, ¼ IN DRIVE, BARREL GRIP, POLISHED FINISH
  • Item # PCQ91002
  • Mfr. Model # 91002
  • EHC: EHC :
  • This multi-bit screwdriver is not insulated. The plastic handle has a moulded style/type. In addition, it is made of steel, is not corrosion-resistant, has a polished finish, and is not tether ready with a barrel grip. This multi-bit screwdriver includes one piece.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • SCREWDRIVER, MULTI BIT, RATCHETING, 9-IN-1, 4.55 IN, CHROME PLATED
  • Item # MTL48-22-2330
  • Mfr. Model # 48-22-2330
  • EHC: EHC :
  • This nine-in-one multi-bit screwdriver comes with a 1/4" nut driver, a Phillips #1 bit, a Phillips #2 bit, a slotted 1/4 x 4 inch bit, a slotted 3/16 x 6-inch bit, a one-inch #1 square bit, a one-inch #2 square bit, and a one-inch TORX T15 bit. This screwdriver is chrome plated and is 4.55 inches in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE TIP, #1/1/4 IN/#2/#3/3/16 IN TIP SIZE
  • Item # KLN32308
  • Mfr. Model # 32308
  • EHC: EHC :
  • This multi-bit screwdriver has a length of 4¾ inches and is not insulated. The plastic handle has a moulded style/type. In addition, it is made of alloy steel, has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes nine pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PICQUIC
  • MULTI-BIT SCREWDRIVER, STEEL, MOULDED PLASTIC HANDLE, ¼ IN DRIVE, BARREL GRIP, POLISHED FINISH
  • Item # PCQ98881
  • Mfr. Model # 98881
  • EHC: EHC :
  • This multi-bit screwdriver is not insulated. The plastic handle has a moulded style/type. In addition, it is made of steel, is not corrosion-resistant, has a polished finish, and is not tether ready with a barrel grip. This multi-bit screwdriver includes reversible nut-driving shank, 1 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • NUT DRIVER, SCREWDRIVER, PLASTIC HANDLE, CUSHION GRIP, 10 PIECES, SAE, 8 IN L
  • Item # KLN32500HD
  • Mfr. Model # 32500HD
  • EHC: EHC :
  • This nut driver, screwdriver has a length of 8 inches and is not insulated, plus it has a plastic handle. In addition, it has a SAE measurement type, with a cushion grip. This nut driver, screwdriver includes four nut driver, seven tip, handle, 10 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MULTI-BIT SCREWDRIVER, SLOTTED TIP, ¼ IN/⅛ IN/3/16 IN/5/16 IN TIP SIZE, 4 TIPS, FIXED
  • Item # EBP401L14
  • Mfr. Model # 401L14
  • EHC: EHC :
  • This multi-bit screwdriver has a length of 1½ inches and is not insulated. It meets the standards for ASME B107.600. In addition, it is made of alloy steel, has a SAE measurement type, is not corrosion-resistant, has a nickel-plated finish, plus it is non-sparking, and is not tether ready with a plain grip. This multi-bit screwdriver includes one piece.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list