!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, STEEL, MOULDED PLASTIC HANDLE, ¼ IN DRIVE, BARREL GRIP, POLISHED FINISH

MULTI-BIT SCREWDRIVER, STEEL, MOULDED PLASTIC HANDLE, ¼ IN DRIVE, BARREL GRIP, POLISHED FINISH

PICQUIC

MULTI-BIT SCREWDRIVER, STEEL, MOULDED PLASTIC HANDLE, ¼ IN DRIVE, BARREL GRIP, POLISHED FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, STEEL, MOULDED PLASTIC HANDLE, ¼ IN DRIVE, BARREL GRIP, POLISHED FINISH

MULTI-BIT SCREWDRIVER, STEEL, MOULDED PLASTIC HANDLE, ¼ IN DRIVE, BARREL GRIP, POLISHED FINISH

PICQUIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PCQ880001B
  • Mfr. Model # 880001B
  • UNSPSC # 27111734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

This multi-bit screwdriver is not insulated. The plastic handle has a moulded style/type. In addition, it is made of steel, is not corrosion-resistant, has a polished finish, and is not tether ready with a barrel grip. This multi-bit screwdriver includes one piece.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces1
  • Sizes Included1
  • Grip StyleBarrel Grip
  • Single/Double End BitsSingle End
  • RatchetingNot Ratcheting
  • Bit StorageIn Handle
  • Bit MaterialSteel
  • FinishPolished
  • For Screw TypePhillips, Slotted, Square
  • Magnetized TipMagnetized Tip Not Included
  • Replaceable ShankShank Not Replaceable
  • Shank Length1 7/8 in
  • Tether ReadyNot Tether Ready
  • Number of Tips 7
  • Tip Style Phillips, Slotted, Square
  • Drive Size 1/4 in
  • Bit Retainer Type Magnetic
  • Insulated Not Insulated
  • ESD Safe Not ESD Safe
  • Handle Type Moulded
  • Corrosion Resistant Not Corrosion-Resistant
  • For Fastener Size 1/4 in
  • Handle Material Plastic
  • Number of Bits 7
  • Screwdriver Style General Purpose
  • Shank Material Steel
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list