!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVER, MULTI BIT, RATCHETING, 9-IN-1, 9.09 IN, CHROME PLATED, 9 PCS

SCREWDRIVER, MULTI BIT, RATCHETING, 9-IN-1, 9.09 IN, CHROME PLATED, 9 PCS

MILWAUKEE

SCREWDRIVER, MULTI BIT, RATCHETING, 9-IN-1, 9.09 IN, CHROME PLATED, 9 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER, MULTI BIT, RATCHETING, 9-IN-1, 9.09 IN, CHROME PLATED, 9 PCS

SCREWDRIVER, MULTI BIT, RATCHETING, 9-IN-1, 9.09 IN, CHROME PLATED, 9 PCS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-2322
  • Mfr. Model # 48-22-2322
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

This nine-in-one multi-bit ratcheting screwdriver comes with seven 3-1/2 inch interchangeable power groove bits. This nine-piece screwdriver is chrome-plated steel and is 9.09 inches in total length.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces9
  • Sizes IncludedNut Driver: 1/4 in, Phillips: #1, #2, Torx: T8, T10, T15, T20, T25, T27, T30
  • Overall Length9 in
  • Grip StyleErgonomic
  • Single/Double End BitsSingle End
  • IncludesNut Driver: 1/4 in, Loop Maker
  • Non-SparkingNot Non-Sparking
  • Bit StorageIn Handle
  • Bit MaterialAlloy Steel
  • FinishChrome
  • Handle MaterialMulticomponent
  • Measurement TypeSAE
  • Replaceable ShankShank Not Replaceable
  • Shank Length3 1/2 in
  • Tether ReadyNot Tether Ready
  • Number of Tips 9
  • Tip Style Hex, Phillips, Torx
  • Tip Size #1, #2, 1/4 in, T10, T15, T20, T25, T27, T30, T8
  • Drive Size 1/4 in
  • Bit Retainer Type Magnetic
  • Insulated Not Insulated
  • Ratcheting Not Ratcheting
  • ESD Safe Not ESD Safe
  • Handle Type Moulded
  • Corrosion Resistant Corrosion-Resistant
  • For Screw Type Phillips, Slotted, Square
  • Magnetized Tip Magnetized Tip Not Included
  • Number of Bits 9
  • Screwdriver Style General Purpose Multi-Bit Screwdriver
  • Shank Material Alloy Steel
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list