Mechanics- and riggers-style cold-condition gloves and mitts are insulated to keep hands warm. They have good dexterity and are often worn when performing basic tasks in general maintenance and repair operations. These gloves are cut and sewn from different pieces of fabric to make them comfortable and provide an excellent fit. Riggers gloves have longer cuffs than mechanics gloves. Mitts keep fingers together to retain heat and keep fingers warm. These gloves are worn when handling cold items, such as frozen food, or when working in cold or refrigerated environments.
These black thermal winter work gloves are size large and are made with Thinsulate and neoprene. In addition, they have a synthetic leather coating, nylon stitching, and a wing thumb style. They are full-finger, have a extended gauntlet cuff, and an EN 388 Rating of 3423X. They feature touchscreen compatibility, rugged palm and fingertip reinforcements, and reflective accents.
These black thermal winter work gloves are size large and are made with Thinsulate and neoprene. In addition, they have a synthetic leather coating, nylon stitching, and a wing thumb style. They are full-finger, have a extended gauntlet cuff, and an EN 388 Rating of 3423X. They feature touchscreen compatibility, rugged palm and fingertip reinforcements, and reflective accents.
These yellow Clutch Gear MXGKGHVTL mechanics gloves are size large. They feature a duPont Kevlar and composite filament fibre lining. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.
These yellow Clutch Gear MXGKGHVTL mechanics gloves are size large. They feature a duPont Kevlar and composite filament fibre lining. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.
Work safely with these grey and black cold protection gloves. Made with a recycled polyester and fleece lining for warmth, these Clute cut gloves have a shirred elastic wrist to keep out cold wind and snow. These straight thumb gloves are size large and 9.5 inches long.
Work safely with these grey and black cold protection gloves. Made with a recycled polyester and fleece lining for warmth, these Clute cut gloves have a shirred elastic wrist to keep out cold wind and snow. These straight thumb gloves are size large and 9.5 inches long.
Keep your hands safe and warm with these Clute cut cold protection gloves. Made with a recycled polyester and fleece lining for warmth, these size X-large gloves have a shirred elastic wrist to keep out cold wind and snow. These grey and black gloves are 9.5 inches long and have a straight thumb.
Keep your hands safe and warm with these Clute cut cold protection gloves. Made with a recycled polyester and fleece lining for warmth, these size X-large gloves have a shirred elastic wrist to keep out cold wind and snow. These grey and black gloves are 9.5 inches long and have a straight thumb.
These black thermal winter work gloves are size X-large and are made with Thinsulate and neoprene. In addition, they have a synthetic leather coating, nylon stitching, and a wing thumb style. They are full-finger, have a extended gauntlet cuff, and an EN 388 Rating of 3423X. They feature touchscreen compatibility, rugged palm and fingertip reinforcements, and reflective accents.
These black thermal winter work gloves are size X-large and are made with Thinsulate and neoprene. In addition, they have a synthetic leather coating, nylon stitching, and a wing thumb style. They are full-finger, have a extended gauntlet cuff, and an EN 388 Rating of 3423X. They feature touchscreen compatibility, rugged palm and fingertip reinforcements, and reflective accents.
Protect your hands from the cold with these size medium cold protection gloves. Made with a recycled polyester and fleece lining for warmth, these grey and black Clute cut gloves have a shirred elastic wrist to keep out cold wind and snow. These straight thumb gloves are 9.5 inches long.
Protect your hands from the cold with these size medium cold protection gloves. Made with a recycled polyester and fleece lining for warmth, these grey and black Clute cut gloves have a shirred elastic wrist to keep out cold wind and snow. These straight thumb gloves are 9.5 inches long.
These black thermal winter work gloves are size medium and are made with Thinsulate and neoprene. In addition, they have a synthetic leather coating, nylon stitching, and a wing thumb style. They are full-finger, have a extended gauntlet cuff, and an EN 388 Rating of 3423X. They feature touchscreen compatibility, rugged palm and fingertip reinforcements, and reflective accents.
These black thermal winter work gloves are size medium and are made with Thinsulate and neoprene. In addition, they have a synthetic leather coating, nylon stitching, and a wing thumb style. They are full-finger, have a extended gauntlet cuff, and an EN 388 Rating of 3423X. They feature touchscreen compatibility, rugged palm and fingertip reinforcements, and reflective accents.
These black/high-visibility green/orange dorsal impact-reducing gloves are size large and are made with nylon, EVA foam, and TPR. In addition, they have a EVA foam coating. They are full-finger with an EN 388 Rating of 3323XP. They feature Armortex reinforced thumb saddle and index finger, are waterproof and windproof, and include a breathable membrane insert.
These black/high-visibility green/orange dorsal impact-reducing gloves are size large and are made with nylon, EVA foam, and TPR. In addition, they have a EVA foam coating. They are full-finger with an EN 388 Rating of 3323XP. They feature Armortex reinforced thumb saddle and index finger, are waterproof and windproof, and include a breathable membrane insert.
These yellow Clutch Gear MXGKGHVTL mechanics gloves are size XX-large. They feature a duPont Kevlar and composite filament fibre lining. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.
These yellow Clutch Gear MXGKGHVTL mechanics gloves are size XX-large. They feature a duPont Kevlar and composite filament fibre lining. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.
These yellow Clutch Gear MXGKGHVTL mechanics gloves are size X-large. They feature a duPont Kevlar and composite filament fibre lining. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.
These yellow Clutch Gear MXGKGHVTL mechanics gloves are size X-large. They feature a duPont Kevlar and composite filament fibre lining. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.
These black thermal winter work gloves are size XX-large and are made with Thinsulate and neoprene. In addition, they have a synthetic leather coating, nylon stitching, and a wing thumb style. They are full-finger, have a extended gauntlet cuff, and an EN 388 Rating of 3423X. They feature touchscreen compatibility, rugged palm and fingertip reinforcements, and reflective accents.
These black thermal winter work gloves are size XX-large and are made with Thinsulate and neoprene. In addition, they have a synthetic leather coating, nylon stitching, and a wing thumb style. They are full-finger, have a extended gauntlet cuff, and an EN 388 Rating of 3423X. They feature touchscreen compatibility, rugged palm and fingertip reinforcements, and reflective accents.
These black thermal waterproof utility gloves have a wing thumb style. Mechanics-style gloves have good dexterity and are often worn when performing basic tasks in general maintenance and repair operations.
These black thermal waterproof utility gloves have a wing thumb style. Mechanics-style gloves have good dexterity and are often worn when performing basic tasks in general maintenance and repair operations.
These black thermal winter work gloves are size small and are made with Thinsulate and neoprene. In addition, they have a synthetic leather coating, nylon stitching, and a wing thumb style. They are full-finger, have a extended gauntlet cuff, and an EN 388 Rating of 3423X. They feature touchscreen compatibility, rugged palm and fingertip reinforcements, and reflective accents.
These black thermal winter work gloves are size small and are made with Thinsulate and neoprene. In addition, they have a synthetic leather coating, nylon stitching, and a wing thumb style. They are full-finger, have a extended gauntlet cuff, and an EN 388 Rating of 3423X. They feature touchscreen compatibility, rugged palm and fingertip reinforcements, and reflective accents.
These black/high-visibility green/orange dorsal impact-reducing gloves are size medium and are made with nylon, EVA foam, and TPR. In addition, they have a EVA foam coating. They are full-finger with an EN 388 Rating of 3323XP. They feature Armortex reinforced thumb saddle and index finger, are waterproof and windproof, and include a breathable membrane insert.
These black/high-visibility green/orange dorsal impact-reducing gloves are size medium and are made with nylon, EVA foam, and TPR. In addition, they have a EVA foam coating. They are full-finger with an EN 388 Rating of 3323XP. They feature Armortex reinforced thumb saddle and index finger, are waterproof and windproof, and include a breathable membrane insert.
These black/high-visibility green/orange dorsal impact-reducing gloves are size X-large and are made with nylon, EVA foam, and TPR. In addition, they have a EVA foam coating. They are full-finger with an EN 388 Rating of 3323XP. They feature Armortex reinforced thumb saddle and index finger, are waterproof and windproof, and include a breathable membrane insert.
These black/high-visibility green/orange dorsal impact-reducing gloves are size X-large and are made with nylon, EVA foam, and TPR. In addition, they have a EVA foam coating. They are full-finger with an EN 388 Rating of 3323XP. They feature Armortex reinforced thumb saddle and index finger, are waterproof and windproof, and include a breathable membrane insert.
Work safely in cold weather with these size medium cold protection gloves. Made with a recycled polyester and Sherpa lining for warmth, these black and white gloves have a shirred elastic wrist for a snug fit. These Clute cut gloves are 9.5 inches long and have a straight thumb.
Work safely in cold weather with these size medium cold protection gloves. Made with a recycled polyester and Sherpa lining for warmth, these black and white gloves have a shirred elastic wrist for a snug fit. These Clute cut gloves are 9.5 inches long and have a straight thumb.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.