!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROFLEX 925WP DORSAL IMPACT-REDUCING GLOVES, XL, 10, LIME, PADDED CUFF, INSULATED

PROFLEX 925WP DORSAL IMPACT-REDUCING GLOVES, XL, 10, LIME, PADDED CUFF, INSULATED

ERGODYNE

PROFLEX 925WP DORSAL IMPACT-REDUCING GLOVES, XL, 10, LIME, PADDED CUFF, INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROFLEX 925WP DORSAL IMPACT-REDUCING GLOVES, XL, 10, LIME, PADDED CUFF, INSULATED

PROFLEX 925WP DORSAL IMPACT-REDUCING GLOVES, XL, 10, LIME, PADDED CUFF, INSULATED

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.88 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO925FXWP-XL
  • Mfr. Model # 18105
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

These black/high-visibility green/orange dorsal impact-reducing gloves are size X-large and are made with nylon, EVA foam, and TPR. In addition, they have a EVA foam coating. They are full-finger with an EN 388 Rating of 3323XP. They feature Armortex reinforced thumb saddle and index finger, are waterproof and windproof, and include a breathable membrane insert.

Technical Specs

  • ItemDorsal Impact-Reducing Gloves
  • ANSI/ISEA Impact Level2
  • InsulatedYes
  • Glove Liner MaterialNylon
  • Glove Back ColourBlack
  • Knuckle Protection MaterialEVA Foam, TPR
  • Glove Coating MaterialEVA Foam
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Includes Reinforced Thumb CrotchYes
  • Glove FeaturesArmortex Reinforced Thumb Saddle and Index Finger, Waterproof/Windproof Breathable Membrane Insert
  • Pairs per Package1
  • EN 388 Impact RatedYes
  • Grip Coating ColourBlack/Grey
  • Cuff MaterialNeoprene
  • Glove Coating FinishPadded
  • Hand Protection Style Glove
  • Glove Insulation Material Thinsulate(TM)
  • Palm Material Synthetic Leather
  • Glove Back Material Molded TPR, EVA Foam, Spandex, Nylon
  • Glove Construction Insulated
  • Standards ANSI 105, EN 388, ANSI 138
  • Colour Black, High-Visibility Green, Orange
  • Series ProFlex 925WP
  • Glove Performance High Grip
  • Size- Numeric 10
  • Grip Coating Material EVA Foam
  • Grip Pattern Padded
  • Sold As Pair
  • EN 388 Rating 3323XP
  • Layered Palm Material AX Suede
  • Glove Coating Colour Black, Grey
  • Cuff Colour Black
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list