!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROFLEX 817 THERMAL WINTER WORK GLOVES, L, 9, BLK, EXTENDED NEOPRENE CUFF, TOUCHSCREEN

PROFLEX 817 THERMAL WINTER WORK GLOVES, L, 9, BLK, EXTENDED NEOPRENE CUFF, TOUCHSCREEN

ERGODYNE

PROFLEX 817 THERMAL WINTER WORK GLOVES, L, 9, BLK, EXTENDED NEOPRENE CUFF, TOUCHSCREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROFLEX 817 THERMAL WINTER WORK GLOVES, L, 9, BLK, EXTENDED NEOPRENE CUFF, TOUCHSCREEN

PROFLEX 817 THERMAL WINTER WORK GLOVES, L, 9, BLK, EXTENDED NEOPRENE CUFF, TOUCHSCREEN

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.02 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO817LGE
  • Mfr. Model # 17354
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 899
  • Shipping Weight 0.37 lbs

Product Details

These black thermal winter work gloves are size large and are made with Thinsulate and neoprene. In addition, they have a synthetic leather coating, nylon stitching, and a wing thumb style. They are full-finger, have a extended gauntlet cuff, and an EN 388 Rating of 3423X. They feature touchscreen compatibility, rugged palm and fingertip reinforcements, and reflective accents.

Technical Specs

  • ItemThermal Winter Work Gloves
  • Cuff StyleExtended Gauntlet
  • InsulatedYes
  • Glove Liner MaterialThinsulate(TM)
  • Glove Back ColourBlack
  • Knuckle Protection MaterialNeoprene
  • StandardsANSI 105, EN 388
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaL
  • Grip Coating MaterialSynthetic Leather
  • Grip PatternRugged
  • Pairs per Package1
  • EN 388 Impact RatedNo
  • Grip Coating ColourBlack
  • Stitching MaterialNylon
  • Glove Coating ColourBlack
  • Cuff ColourBlack
  • Hand Protection Style Glove
  • Glove Insulation Material Thinsulate(TM)
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Insulated, Fleece Lined
  • High-Visibility Features Reflective Accents
  • Glove Coating Material Synthetic Leather
  • Colour Black
  • Series ProFlex 817
  • Glove Performance High Dexterity, High Grip
  • Size- Numeric 9
  • Glove Features Touchscreen Compatibility, Rugged Palm and Fingertip Reinforcements
  • Reflective Backing Yes
  • Sold As Pair
  • EN 388 Rating 3423X
  • Layered Palm Material Thinsulate
  • Cuff Material Neoprene
  • Glove Coating Finish Rough
  • Glove Cut Gunn
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list