Product ITEM is unavailable. See products from the same category below.
Mechanical Solid-Rod Inside Micrometers & Sets
Mechanical solid-rod inside micrometers and sets have interchangeable rods that are used to measure the inside dimension of holes, tubes, pipes, cylinders, rings and other parts. These instruments have interchangeable solid rods of different lengths that fit into the body of the micrometer. The ratchet thimble on the body is used to extend the rod until it makes contact with the sides of the bore or feature. When the rod makes contact, the micrometer is locked into place and extracted. The user adds the length of the rod being used to the main and vernier scale reading to determine the total measurement.
Inside micrometer interchangeable type rod is marked with its measuring range, and heads and rods are satin-chrome finish. Range is 2-12 inches, 10 rods and spacing collar is 0.500 inches.
Inside micrometer interchangeable type rod is marked with its measuring range, and heads and rods are satin-chrome finish. Range is 2-12 inches, 10 rods and spacing collar is 0.500 inches.
Solid rod inside micrometer with ten rods is useful for measuring inside diameters of cylinders and rings, measuring parallel surfaces, etc. Range 2-12 inches, and graduation 0.001 inches.
Solid rod inside micrometer with ten rods is useful for measuring inside diameters of cylinders and rings, measuring parallel surfaces, etc. Range 2-12 inches, and graduation 0.001 inches.
Inside micrometer interchangeable type rod is marked with its measuring range, and heads and rods are satin-chrome finish. Range is 2-8 inches, 6 rods and spacing collar is 0.500 inches.
Inside micrometer interchangeable type rod is marked with its measuring range, and heads and rods are satin-chrome finish. Range is 2-8 inches, 6 rods and spacing collar is 0.500 inches.
Solid rod inside micrometer with ten rods is useful for measuring inside diameters of cylinders and rings, measuring parallel surfaces, etc. Range 2-12 inches, and graduation 0.001 inches.
Solid rod inside micrometer with ten rods is useful for measuring inside diameters of cylinders and rings, measuring parallel surfaces, etc. Range 2-12 inches, and graduation 0.001 inches.
Inside micrometer interchangeable type rod is marked with its measuring range, and heads and rods are satin-chrome finish. Range is 1-2 inches, 2 rods and spacing collar is 0.250 inches.
Inside micrometer interchangeable type rod is marked with its measuring range, and heads and rods are satin-chrome finish. Range is 1-2 inches, 2 rods and spacing collar is 0.250 inches.
This mechanical solid-rod inside micrometer includes one piece. It features adjustable for length, measuring rods are solid, hardened and ground anvils, quick-reading figures, 6½ inch long handle is available. It has a plain thimble. This mechanical solid-rod inside micrometer includes a case.
This mechanical solid-rod inside micrometer includes one piece. It features adjustable for length, measuring rods are solid, hardened and ground anvils, quick-reading figures, 6½ inch long handle is available. It has a plain thimble. This mechanical solid-rod inside micrometer includes a case.
Solid rod inside micrometer with six rods is useful for measuring inside diameters of cylinders and rings, measuring parallel surfaces, etc. Range 2-8 inches, and graduation 0.001 inches.
Solid rod inside micrometer with six rods is useful for measuring inside diameters of cylinders and rings, measuring parallel surfaces, etc. Range 2-8 inches, and graduation 0.001 inches.
This mechanical solid-rod inside micrometers set includes 10 pieces. It features adjustable for length, measuring rods are solid, hardened and ground anvils, quick-reading figures, 6½ inch long handle is available. It has a plain thimble. This mechanical solid-rod inside micrometers set includes a case.
This mechanical solid-rod inside micrometers set includes 10 pieces. It features adjustable for length, measuring rods are solid, hardened and ground anvils, quick-reading figures, 6½ inch long handle is available. It has a plain thimble. This mechanical solid-rod inside micrometers set includes a case.
Replacement parts and accessories for oil skimmers allow machine operators or maintenance staff replace broken or worn skimmer parts or extend the use of oil skimmers.
Replacement parts and accessories for oil skimmers allow machine operators or maintenance staff replace broken or worn skimmer parts or extend the use of oil skimmers.
This dial-reading solid-rod inside micrometer includes one piece. It features extension rods are lightweight with extreme rigidity, satin-chrome micrometer head, hardened ground and lapped surfaces, all rod anvil contacts are ha. It has a plain thimble. This dial-reading solid-rod inside micrometer includes case, a 2 inch, 4 inch, 6 inch, 8 inch, 10 inch, 12 inch rod lengths, and a case.
This dial-reading solid-rod inside micrometer includes one piece. It features extension rods are lightweight with extreme rigidity, satin-chrome micrometer head, hardened ground and lapped surfaces, all rod anvil contacts are ha. It has a plain thimble. This dial-reading solid-rod inside micrometer includes case, a 2 inch, 4 inch, 6 inch, 8 inch, 10 inch, 12 inch rod lengths, and a case.
This inside micrometer includes six pieces. It features insulated rods marked with length, adjustable for length, measuring rods are solid, hardened and ground anvils, quick-reading figures, 6½ inch (165 mm) long handle is available (124h). This inside micrometer includes a case.
This inside micrometer includes six pieces. It features insulated rods marked with length, adjustable for length, measuring rods are solid, hardened and ground anvils, quick-reading figures, 6½ inch (165 mm) long handle is available (124h). This inside micrometer includes a case.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.