!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICAL SOLID-ROD INSIDE MICROMETER, 2 IN TO 12 IN RANGE, +/-0048 IN ACCURACY

MECHANICAL SOLID-ROD INSIDE MICROMETER, 2 IN TO 12 IN RANGE, +/-0048 IN ACCURACY

MITUTOYO

MECHANICAL SOLID-ROD INSIDE MICROMETER, 2 IN TO 12 IN RANGE, +/-0048 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICAL SOLID-ROD INSIDE MICROMETER, 2 IN TO 12 IN RANGE, +/-0048 IN ACCURACY

MECHANICAL SOLID-ROD INSIDE MICROMETER, 2 IN TO 12 IN RANGE, +/-0048 IN ACCURACY

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $370.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT141-233
  • Mfr. Model # 141-233
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 1319
  • Shipping Weight 1.35 lbs

Product Details

Inside micrometer interchangeable type rod is marked with its measuring range, and heads and rods are satin-chrome finish. Range is 2-12 inches, 10 rods and spacing collar is 0.500 inches.

Technical Specs

  • ItemMechanical Solid-Rod Inside Micrometre
  • Resolution0.001 in
  • Inside Micrometer TypeInterchangeable-Rod Type
  • Number of Micrometers1
  • Thimble TypePlain
  • Case TypePlastic Case
  • Contact Point ShapeFlat/Curved
  • IncludesRods
  • Maximum Measurement - Inch12 in
  • Rod Diameter8 mm
  • Accuracy+/-0.00048 in
  • Range 2 in to 12 in
  • Movement of Screw 1/2 in
  • Number of Measuring Rods 5
  • Operation Type Mechanical
  • Case Included Yes
  • Contact Point Material Carbide
  • Features Wide Range of ID Measurements with Interchangeable Rods, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
  • Lock Nut Type Clamp
  • Minimum Measurement - Inch 2 in
  • Spindle Rotating
  • Maximum Measuring Depth 12 in
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories