!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICAL SOLID-ROD INSIDE MICROMETER, 8 IN TO 32 IN RANGE, +/-05 IN ACCURACY

MECHANICAL SOLID-ROD INSIDE MICROMETER, 8 IN TO 32 IN RANGE, +/-05 IN ACCURACY

STARRETT

MECHANICAL SOLID-ROD INSIDE MICROMETER, 8 IN TO 32 IN RANGE, +/-05 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICAL SOLID-ROD INSIDE MICROMETER, 8 IN TO 32 IN RANGE, +/-05 IN ACCURACY

MECHANICAL SOLID-ROD INSIDE MICROMETER, 8 IN TO 32 IN RANGE, +/-05 IN ACCURACY

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,469.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STA124CZ
  • Mfr. Model # 124CZ
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 1319
  • Shipping Weight 4.25 lbs

Product Details

This mechanical solid-rod inside micrometer includes one piece. It features adjustable for length, measuring rods are solid, hardened and ground anvils, quick-reading figures, 6½ inch long handle is available. It has a plain thimble. This mechanical solid-rod inside micrometer includes a case.

Technical Specs

  • ItemMechanical Solid-Rod Inside Micrometre
  • Resolution0.001 in
  • Inside Micrometer TypeSolid Rod Inside Micrometre
  • Number of Micrometers1
  • Thimble TypePlain
  • Case TypePadded Case
  • Contact Point ShapeFlat
  • Included CertificationNone
  • Lock Nut TypeScrew
  • Minimum Measurement - Inch8 in
  • Accuracy+/-0.005 in
  • Range 8 in to 32 in
  • Movement of Screw 1 in
  • Number of Measuring Rods 4
  • Operation Type Mechanical
  • Case Included Yes
  • Contact Point Material Steel
  • Features Adjustable For Length, Measuring Rods are Solid, Hardened and Ground Anvils, Quick-Reading Figures, 6 1/2 in Long Handle is Available
  • Includes Case
  • Maximum Measurement - Inch 32 in
  • Rod Diameter 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list