Product ITEM is unavailable. See products from the same category below.
Mallets
Mallets spread the force of their blow across their broad striking face to distribute the impact and reduce marring and damage to surfaces. They are soft faced but have a solid head material without interchangeable faces like split-head hammers. Their double-faced head provides balance for a controlled strike and is made of soft materials that cushion the blow and absorb vibration. Wooden heads strike the most softly, followed by rubber, rawhide, plastic, lead alloy, zinc, copper, brass, bronze, and nickel-aluminum bronze (NAB).
This mallet has a length of 13 inch with a 16 ounce head weight. The steel handle is black/silver. In addition, it is made of rubber, and is not tether ready with a vinyl grip.
This mallet has a length of 13 inch with a 16 ounce head weight. The steel handle is black/silver. In addition, it is made of rubber, and is not tether ready with a vinyl grip.
This mallet has a length of 14 inch with a 30 ounce head weight. The wood handle is 10½ inch long. It features non-marring. In addition, it is made of rubber, plus it is non-sparking, and is not tether ready.
This mallet has a length of 14 inch with a 30 ounce head weight. The wood handle is 10½ inch long. It features non-marring. In addition, it is made of rubber, plus it is non-sparking, and is not tether ready.
This mallet has a length of 16 inch with a two-pound head weight. The fibreglass handle is black/blue. In addition, it is made of rubber, and is not tether ready with a vinyl grip.
This mallet has a length of 16 inch with a two-pound head weight. The fibreglass handle is black/blue. In addition, it is made of rubber, and is not tether ready with a vinyl grip.
This mallet has a 28-ounce head made of white rubber and a varnished handle made of hickory. Measuring 16 3/4 x 4 1/4 inches, it includes a hanging clip. This mallet is able to absorb shock well.
This mallet has a 28-ounce head made of white rubber and a varnished handle made of hickory. Measuring 16 3/4 x 4 1/4 inches, it includes a hanging clip. This mallet is able to absorb shock well.
This mallet has a length of 14 inch with a 16 ounce head weight and a wood handle. It features absorb liquids, eliminates sparking. In addition, it is made of rubber, and is not tether ready.
This mallet has a length of 14 inch with a 16 ounce head weight and a wood handle. It features absorb liquids, eliminates sparking. In addition, it is made of rubber, and is not tether ready.
This mallet has a length of 13 inch with a 16 ounce head weight. The steel handle is black/blue. In addition, it is made of plastic, and is not tether ready.
This mallet has a length of 13 inch with a 16 ounce head weight. The steel handle is black/blue. In addition, it is made of plastic, and is not tether ready.
This mallet has a length of 16 inch with a 5-pound head weight. The fibreglass handle is 18 inch long and is yellow. In addition, it is made of brass, plus it is non-sparking, and is not tether ready with a fibreglass textured grip.
This mallet has a length of 16 inch with a 5-pound head weight. The fibreglass handle is 18 inch long and is yellow. In addition, it is made of brass, plus it is non-sparking, and is not tether ready with a fibreglass textured grip.
This mallet has a length of 22 inch with a 5-pound head weight. The fibreglass handle is 16 inch long and is yellow. It features used on softer steels. In addition, it is made of copper, plus it is non-sparking, and is not tether ready with a fibreglass textured grip.
This mallet has a length of 22 inch with a 5-pound head weight. The fibreglass handle is 16 inch long and is yellow. It features used on softer steels. In addition, it is made of copper, plus it is non-sparking, and is not tether ready with a fibreglass textured grip.
This mallet has a length of 14 inch with a 14 ounce head weight. The wood handle is 14 inches long. It features shock absorbing. In addition, it is made of rubber.
This mallet has a length of 14 inch with a 14 ounce head weight. The wood handle is 14 inches long. It features shock absorbing. In addition, it is made of rubber.
This mallet has a length of 10 inch with a¾ ounce head weight and a wood handle. It features brass mallets deliver firm blows without damage to parts being struck and meets the standards for ASME. In addition, it is made of brass, and is not tether ready.
This mallet has a length of 10 inch with a¾ ounce head weight and a wood handle. It features brass mallets deliver firm blows without damage to parts being struck and meets the standards for ASME. In addition, it is made of brass, and is not tether ready.
This mallet has a length of 15 inch with a four-pound head weight. The fibreglass handle is black/yellow. It features corrosion-resistance and meets the standards for ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA. In addition, it is made of nickel aluminum bronze, plus it is non-sparking, and is not tether ready with a rubber grip.
This mallet has a length of 15 inch with a four-pound head weight. The fibreglass handle is black/yellow. It features corrosion-resistance and meets the standards for ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA. In addition, it is made of nickel aluminum bronze, plus it is non-sparking, and is not tether ready with a rubber grip.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.