RUBBER MALLET, FIBREGLASS HANDLE, 2 LB HEAD WT, 3 IN DIA, 4¾ IN HEAD L, 16 IN OVERALL L
RUBBER MALLET, FIBREGLASS HANDLE, 2 LB HEAD WT, 3 IN DIA, 4¾ IN HEAD L, 16 IN OVERALL L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This mallet has a length of 16 inch with a two-pound head weight. The fibreglass handle is black/blue. In addition, it is made of rubber, and is not tether ready with a vinyl grip.
Technical Specs
Item Mallet
Head Material Rubber
Head Weight 2 lb
Head Length 4 3/4 in
Overall Length 16 in
Tether Ready Not Tether Ready
Handle Colour Black, Blue
Hammer Type Mallet
Handle Material Fibreglass
Face Diameter 3 in
Face Shape Round
Dead Blow Hammer Not Dead Blow Hammer
Grip Material Vinyl
Head Colour Black
Country of Origin China
(subject to change)
Alternate Products
KRAFT TOOL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.05
/ EACH