RUBBER MALLET, STEEL HANDLE, 16 OZ HEAD WT, 2¼ IN DIA, 3⅝ IN HEAD L, 13 IN OVERALL L
RUBBER MALLET, STEEL HANDLE, 16 OZ HEAD WT, 2¼ IN DIA, 3⅝ IN HEAD L, 13 IN OVERALL L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This mallet has a length of 13 inch with a 16 ounce head weight. The steel handle is black/silver. In addition, it is made of rubber, and is not tether ready with a vinyl grip.
Technical Specs
Item Mallet
Head Material Rubber
Head Weight 16 oz
Head Length 3 5/8 in
Overall Length 13 in
Tether Ready Not Tether Ready
Handle Colour Black, Silver
Hammer Type Mallet
Handle Material Steel
Face Diameter 2 1/4 in
Face Shape Round
Dead Blow Hammer Not Dead Blow Hammer
Grip Material Vinyl
Head Colour Black
Country of Origin Taiwan
(subject to change)
Alternate Products
VAUGHAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.24
/ EACH
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.80
/ EACH
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.97
/ EACH
VAUGHAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$171.21
/ EACH