!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Light Technology
Bulb UL Type
Bulb Shape
Nominal Length
Bulb Base Type ?
Colour Temperature
Lumens
Watts
Colour Rendering Index
Colour Selectable
Shatter-Resistant
Bulb Housing
Dimmable

Linear Light Bulbs & Lamps

Linear light bulbs are straight, tubular lamps with a base on each end for installation in wraparound, strip, suspension-mount, and other compatible light fixtures. They provide illumination for area or accent lighting in office buildings, warehouses, and manufacturing facilities. These tube lights are typically used in ceiling- and wall-mount fixtures that remain on for extended periods of time.

https://catalogue.grainger.ca/?hybris=true

266 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SYLVANIA
  • LINEAR BULB, LED, 1,000 LM, 7W, 120/277V AC, 3,000K COLOUR TEMP, 22.17 IN L, MINI BI-PIN (G5), T5
  • Item # LVA40088
  • Mfr. Model # LED7T5HEL24FG830SUB
  • EHC: EHC :
  • This linear lamp meets the standards for cULus, RoHS, lead free, mercury free, ETL listed, FCC, and NSF. It also has voltage of 120 to 277V AC, 7 watts, a miniature bi-pin (G5) bulb base, 1,000 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • LED BULB, 2100 LM, 13W, 120/277V AC, 5,000K, 47.72 IN L, SHATTER-RESISTANT, MEDIUM BI-PIN (G13), T8
  • Item # LVA40894
  • Mfr. Model # LED13T8L48FPDIM950TLSUB
  • EHC: EHC :
  • This LED lamp meets the standards for cULus 1993, cULus, ETL, RoHS, lead free, FCC, and NSF. It also has voltage of 120 to 277V AC, 13 watts, a medium bi-pin (G13) bulb base, is shatter-resistant, 2100 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • LED BULB, 1,250 LM, 8W, 120/277V AC, 4,100K COLOUR TEMP, 23.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE
  • Item # LVA40993
  • Mfr. Model # LED8T8L24FG841SUBG9
  • EHC: EHC :
  • This LED lamp meets the standards for cULus 1993, ETL, RoHS, lead free, mercury free, FCC, NSF, and DLC 5.1. It also has voltage of 120 to 277V AC, 8 watts, a medium bi-pin (G13) bulb base, 1,250 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • LED BULB, 1450 LM, 10W, 120/277V AC, 3,500K COLOUR TEMP, 35.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE
  • Item # LVA40996
  • Mfr. Model # LED10T8L36FG835SUBG9
  • EHC: EHC :
  • This LED lamp meets the standards for cULus 1993, ETL, RoHS, lead free, mercury free, FCC, NSF, and DLC 5.1. It also has voltage of 120 to 277V AC, 10 watts, a medium bi-pin (G13) bulb base, 1450 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • LED BULB, 1,000 LM, 8W, 120/277V AC, 4,100K COLOUR TEMP, 22.17 IN L, MINIATURE BI-PIN (G5), T5 SHAPE
  • Item # LVA41073
  • Mfr. Model # LED8T5HEL24FG841BF
  • EHC: EHC :
  • This LED lamp meets the standards for cULus, RoHS, FCC, lead free, mercury free, NSF, and is DLC listed. It also has voltage of 120 to 277V AC, 8 watts, a miniature bi-pin (G5) bulb base, 1,000 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • BALLAST FREE BULB, LED, 4000 LM, 34W, 120/277V AC, 3,000K, 93.865 IN L, SINGLE PIN (FA8), T8
  • Item # LVA40354
  • Mfr. Model # LED34T8L96FG830BF
  • EHC: EHC :
  • This ballast free lamp meets the standards for cULus, RoHS, lead free, mercury free, DLC 5.0, NSF listed. It also has voltage of 120 to 277V AC, 34 watts, a single pin (FA8) bulb base, 4000 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • LED BULB, 2100 LM, 15 WATTS, 120V AC, 3,500K COLOUR TEMP, 47.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE
  • Item # LVA41827
  • Mfr. Model # LED15T8L48FGDIM835SUBG9
  • EHC: EHC :
  • This LED lamp meets the standards for UL certified, ETL, RoHS, lead free, mercury free, FCC, NSF/ANSI Standard 2-Food Equipment, DLC listed. It also has voltage of 120V AC, 15 watts, a medium bi-pin (G13) bulb base, 2100 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • LED BULB, 1600 LM, 9W, 120/277V AC, 4,100K COLOUR TEMP, 47.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE
  • Item # LVA41272
  • Mfr. Model # LED9T8L48FGDIM841SUBG9
  • EHC: EHC :
  • This LED lamp meets the standards for cULus 1993, ETL, RoHS, lead free, mercury free, FCC, NSF, and DLC 5.1. It also has voltage of 120 to 277V AC, 9 watts, a medium bi-pin (G13) bulb base, 1600 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • LED BULB, 2000 LM, 12W, 120/277V AC, 3,500K COLOUR TEMP, 47.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE
  • Item # LVA41275
  • Mfr. Model # LED12T8L48FGDIM835SUBG9
  • EHC: EHC :
  • This LED lamp meets the standards for cULus 1993, ETL, RoHS, lead free, mercury free, FCC, NSF, and DLC 5.1. It also has voltage of 120 to 277V AC, 12 watts, a medium bi-pin (G13) bulb base, 2000 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • FLUORESCENT BULB, 2450 LM, 32W, 120V AC, 5,000K COLOUR TEMP, DAYLIGHT, 47.78 IN L, MEDIUM BI-PIN, T8
  • Item # LVA22439
  • Mfr. Model # 22439
  • EHC: EHC :
  • This fluorescent lamp meets the standards for TCLP, RoHS compliance. It also has voltage of 120V AC, 32 watts, a medium bi-pin bulb base, is not shatter resistant, 2450 lumens, plus it has a rated life of 22,500 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • FLUORESCENT BULB, 2200 LM, 30W, 120V AC, 4,200K, COOL WHITE, 35.78 IN L, MEDIUM BI-PIN, T12
  • Item # LVA23476
  • Mfr. Model # 23476
  • EHC: EHC :
  • This fluorescent lamp meets the standards for ANSI C78.81-2001. It also has voltage of 120V AC, 30 watts, a medium bi-pin bulb base, is not shatter resistant, 2200 lumens, plus it has a rated life of 18,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • FLUORESCENT BULB, 2,820 LM, 39W, 120V, 4200K COLOUR TEMP, COOL WHITE, 48 IN L, SINGLE PIN (FA8), T12
  • Item # LVA24830
  • Mfr. Model # 24830
  • EHC: EHC :
  • This fluorescent lamp meets the standards for CA Title 20 compliant. It also has voltage of 120V, 39 watts, a single pin (FA8) bulb base, is not shatter resistant, 2,820 lumens, plus it has a rated life of 9,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • LINEAR FLUORESCENT BULB, 4 FT L, T12, 40 W, 4100K, 2,500 LUMENS
  • Item # LVA24441
  • Mfr. Model # 24441
  • EHC: EHC :
  • This linear fluorescent bulb has voltage of 120V AC, 40 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,500 lumens, plus it has a rated life of 20,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • <
  • This product must be purchased in multiples of 30. Please update the quantity to proceed with Checkout.
  • SYLVANIA
  • FLUORESCENT BULB, 6,250 LUMENS, 85W, 120V, 4200K, COOL WHITE, 72 IN L, R17D, T12
  • Item # LVA25176
  • Mfr. Model # 25176
  • EHC: EHC :
  • This fluorescent lamp meets the standards for CA Title 20 compliant. It also has voltage of 120V, 85 watts, a recessed double contact (R17D) bulb base, is not shatter resistant, 6,250 lumens, plus it has a rated life of 12,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 15 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • FLUORESCENT BULB, 7600 LM, 110W, 120V, 6500K, DAYLIGHT, 96 IN L, RECESSED DOUBLE CONTACT (R17D), T12
  • Item # LVA25135
  • Mfr. Model # 25135
  • EHC: EHC :
  • This fluorescent lamp meets the standards for CA Title 20 compliant. It also has voltage of 120V, 110 watts, a recessed double contact (R17D) bulb base, is not shatter resistant, 7,600 lumens, plus it has a rated life of 12,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 15 . Please update the quantity to proceed with checkout.
  • SYLVANIA
  • FLUORESCENT BULB, 3850 LM, 60W, 120V, 4100K COLOUR TEMP, COOL WHITE, 96 IN L, SINGLE PIN (FA8), T12
  • Item # LVA28925
  • Mfr. Model # 28925
  • EHC: EHC :
  • This fluorescent lamp meets the standards for CA Title 20 compliant. It also has voltage of 120V, 60 watts, a single pin (FA8) bulb base, is not shatter resistant, 3,850 lumens, plus it has a rated life of 12,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list