This LED lamp meets the standards for cULus, RoHS, FCC, lead free, mercury free, NSF, and is DLC listed. It also has voltage of 120 to 277V AC, 8 watts, a miniature bi-pin (G5) bulb base, 1,000 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
ItemLED Lamp
Bulb HousingGlass
Bulb DesignationT5
Colour Temperature4,100K
Nominal Length2 ft
Colour Selectable4,100 K
Voltage120 to 277V AC
Overall Length22.17 in
Bulb Manufacturers Warranty Length5 yr
Bulb Power SourceDirect
Dimming TypeNo Dimming
Indoor/Outdoor UsageIndoor, Outdoor
Rated Life50,000 hr
Lamp WiringDouble-End
DimmableNo
Bulb Base TypeMiniature Bi-Pin (G5)
Bulb ShapeT5
Colour Rendering Index82
Lumens1,000 lm
Watts8 W
Light TechnologyLED
StandardscULus, RoHS, FCC, Lead Free, Mercury Free, NSF, DLC Listed