This linear lamp meets the standards for cULus, RoHS, lead free, mercury free, ETL listed, FCC, and NSF. It also has voltage of 120 to 277V AC, 7 watts, a miniature bi-pin (G5) bulb base, 1,000 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
ItemLinear Lamp
Bulb HousingGlass
Bulb DesignationT5
Colour Temperature3,000K
Nominal Length2 ft
Colour Selectable3,000 K
Voltage120 to 277V AC
Overall Length22.17 in
Bulb Manufacturers Warranty Length5 yr
Bulb Power SourceBallast
Dimming TypeNo Dimming
Indoor/Outdoor UsageIndoor, Outdoor
Rated Life50,000 hr
Bulb Dia.2/3 in
Bulb Base TypeMiniature Bi-Pin (G5)
Bulb ShapeT5
Colour Rendering Index83
Lumens1,000 lm
Watts7 W
Light TechnologyLED
StandardscULus, RoHS, Lead Free, Mercury Free, ETL Listed, FCC, NSF