Product ITEM is unavailable. See products from the same category below.
Light-Duty Pedestrian Cable Covers
Light-duty pedestrian cable covers protect power cords and electrical cable from incidental damage caused by light pedestrian traffic. They also provide a smooth surface to reduce tripping hazards. Also known as floor cable concealers or floor cable protectors, they drop over cords and cable, or cord and cable may be pulled through. They're flexible and can be cut for a customized length, and they also have skid-resistant grips to reduce slipping and accidents. They're commonly used in offices, hospitals, educational facilities, and hospitality establishments.
This cable protector is made of PVC, and is yellow. It has length of 60 inches, and width of three inches. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This cable protector is made of PVC, and is yellow. It has length of 60 inches, and width of three inches. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This one -channel cable protector is made of PVC, and is black and yellow. It includes two connector pins. It has length of 72 inches, and width of 3 1/4 inch.
This one -channel cable protector is made of PVC, and is black and yellow. It includes two connector pins. It has length of 72 inches, and width of 3 1/4 inch.
This one-channel cable protector is made of PVC, and is yellow. It has length of 60 inches, and width of 3¼ inch. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This one-channel cable protector is made of PVC, and is yellow. It has length of 60 inches, and width of 3¼ inch. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This floor cable cover is made of PVC and is black in colour. Measuring 25 feet x 3 inches x 1/2 inches, this cable cover has one channel and a cable protector height of 3/4 inches, channel width of 3/4 inches, and cable protector channel height of 1/2 inches.
This floor cable cover is made of PVC and is black in colour. Measuring 25 feet x 3 inches x 1/2 inches, this cable cover has one channel and a cable protector height of 3/4 inches, channel width of 3/4 inches, and cable protector channel height of 1/2 inches.
This one-channel cable protector is made of PVC, and is yellow. It has length of 60 inches, and width of 3¼ inch. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This one-channel cable protector is made of PVC, and is yellow. It has length of 60 inches, and width of 3¼ inch. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This one-channel cable protector is made of PVC, and is black. It has length of 60 inches, and width of three inches. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This one-channel cable protector is made of PVC, and is black. It has length of 60 inches, and width of three inches. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This cable protector is made of PVC, and is black. It includes two connector pins. It has length of 72 inches, and width of 2 11/16 inches. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This cable protector is made of PVC, and is black. It includes two connector pins. It has length of 72 inches, and width of 2 11/16 inches. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This three-channel cable protector is made of rubber and is black. It includes can be split, supplied unsplit. It has length of five feet, width of 3 1/4 inches.
This three-channel cable protector is made of rubber and is black. It includes can be split, supplied unsplit. It has length of five feet, width of 3 1/4 inches.
This one-channel cable protector is made of PVC, and is black. It has length of 60 inches, and width of 5¼ inch. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This one-channel cable protector is made of PVC, and is black. It has length of 60 inches, and width of 5¼ inch. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This one-channel cable protector is made of PVC, and is yellow. It has length of 60 inches, and width of 5¼ inch. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This one-channel cable protector is made of PVC, and is yellow. It has length of 60 inches, and width of 5¼ inch. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This one-channel cable protector is made of PVC, and is black. It has length of 25 feet, width of three inches. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This one-channel cable protector is made of PVC, and is black. It has length of 25 feet, width of three inches. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This one-channel cable protector is made of PVC, and is beige. It has length of 60 inches, and width of three inches. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This one-channel cable protector is made of PVC, and is beige. It has length of 60 inches, and width of three inches. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This three-channel cable protector is made of rubber and is black. It includes can be split, supplied unsplit. It has length of 10 feet, width of 3 1/2 inches.
This three-channel cable protector is made of rubber and is black. It includes can be split, supplied unsplit. It has length of 10 feet, width of 3 1/2 inches.
This two-channel cable protector is made of rubber and is black. It includes can be split, supplied unsplit. It has length of 10 feet, width of three inches.
This two-channel cable protector is made of rubber and is black. It includes can be split, supplied unsplit. It has length of 10 feet, width of three inches.
This floor cable cover is made of PVC and is black in colour. Measuring 10 feet x 2 3/4 inches x 5/16 inches, this cable cover has one channel and a cable protector height of 17/32 inches, channel width of 19/32 inches, and cable protector channel height of 5/16 inches.
This floor cable cover is made of PVC and is black in colour. Measuring 10 feet x 2 3/4 inches x 5/16 inches, this cable cover has one channel and a cable protector height of 17/32 inches, channel width of 19/32 inches, and cable protector channel height of 5/16 inches.
This one-channel cable protector is made of PVC, and is yellow. It has length of 10 feet, width of 2¾-inch. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
This one-channel cable protector is made of PVC, and is yellow. It has length of 10 feet, width of 2¾-inch. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.