CABLE PROTECTOR, 1 CHANNEL, ¼ IN MAX CABLE D, 2¾ IN W, 9/16 IN H, 10 FT L
CABLE PROTECTOR, 1 CHANNEL, ¼ IN MAX CABLE D, 2¾ IN W, 9/16 IN H, 10 FT L
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This one-channel cable protector is made of PVC, and is yellow. It has length of 10 feet, width of 2¾-inch. PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through.
Technical Specs
Item Cable Protector
Cable Protector Channel Height 1/4 in
Width 2 3/4 in
Load Capacity Not Rated
Colour Yellow
Max. Cable Dia. 1/4 in
Texture Smooth
Number of Channels 1
Channel Width 1/2 in
Cable Protector Height 9/16 in
Length 10 ft
Material PVC
ADA Compliant No
Country of Origin China
(subject to change)
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.80
/ each
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$99.73
/ each