CABLE PROTECTOR, 2 CHANNELS, ¼ IN MAX CABLE D, 3 IN W, 7/16 IN H, 10 FT L
CABLE PROTECTOR, 2 CHANNELS, ¼ IN MAX CABLE D, 3 IN W, 7/16 IN H, 10 FT L
POWERBACK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This two-channel cable protector is made of rubber and is black. It includes can be split, supplied unsplit. It has length of 10 feet, width of three inches.
Technical Specs
Item Cable Protector
Cable Protector Channel Height 1/4 in
Width 3 in
Load Capacity 440 lb
Length 10 ft
Material Rubber
ADA Compliant No
Texture Smooth
Number of Channels 2
Channel Width 7/16 in
Cable Protector Height 7/16 in
Connection Style Linkable Pins
Colour Black
Max. Cable Dia. 1/4 in
Includes Can Be Split, Supplied Unsplit
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.63
/ EACH
POWERBACK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$131.31
/ EACH
POWERBACK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.31
/ EACH