This refers to the maximum weight that a lifting hook is designed to lift under normal use. Working load limit (WLL) is 1/3 of the breaking strength of a lifting hook. Working load limits must exceed the expected load.
Product ITEM is unavailable. See products from the same category below.
Lifting Hooks
Lifting hooks connect chains, slings, rope, and other components to anchor points or directly to loads for overhead transport. These heavy-duty lifting hooks hoist, move, and secure loads. Hooks rated for lifting have Grade 80 or above chain ratings.
This clevis grab hook is made from alloy steel with a yellow zinc dichromate-plated finish. This hook is for use with a Grade 70 chain and has a trade size of 3/8 inches. This hook is not recommended for overhead lifting.
This clevis grab hook is made from alloy steel with a yellow zinc dichromate-plated finish. This hook is for use with a Grade 70 chain and has a trade size of 3/8 inches. This hook is not recommended for overhead lifting.
This 5/16-inch clevis slip hook has a working load limit of 4300 pounds and is designed for use with Grade 70 or lower grade chains. The hook opening is 0.51 inches and the hook reach length is 43/100 inches, with a 1 3/32-inch clevis pin diameter and a 2 13/16-inch inside width. Each gold hook is made from alloy steel with a gold chromated finish and comes with a latch.
This 5/16-inch clevis slip hook has a working load limit of 4300 pounds and is designed for use with Grade 70 or lower grade chains. The hook opening is 0.51 inches and the hook reach length is 43/100 inches, with a 1 3/32-inch clevis pin diameter and a 2 13/16-inch inside width. Each gold hook is made from alloy steel with a gold chromated finish and comes with a latch.
This 3/8-inch type A clevis slip hook is designed for use with a Grade 80 chain. With a working load limit of 5,250 pounds, this hook has a reach length of 9/20 inches and a pin diameter of 7/16 inches. This hook is made from quenched and tempered forged alloy steel.
This 3/8-inch type A clevis slip hook is designed for use with a Grade 80 chain. With a working load limit of 5,250 pounds, this hook has a reach length of 9/20 inches and a pin diameter of 7/16 inches. This hook is made from quenched and tempered forged alloy steel.
This 3/8-inch A-336 connecting link features quenched and tempered forged alloy steel construction. It has a 0.66-inch hole diameter with a working load limit of 6,600 pounds. This product is authenticated with Crosby Apps that are Apple and Android compatible.
This 3/8-inch A-336 connecting link features quenched and tempered forged alloy steel construction. It has a 0.66-inch hole diameter with a working load limit of 6,600 pounds. This product is authenticated with Crosby Apps that are Apple and Android compatible.
This 5/16-inch type A clevis grab hook is for use with a Spectrum 7 chain and has a working load limit of 4,700 pounds. Each hook has a reach length of 43/100 inches and a pin diameter of 2 1/4 inches. This hook is made from forged alloy steel.
This 5/16-inch type A clevis grab hook is for use with a Spectrum 7 chain and has a working load limit of 4,700 pounds. Each hook has a reach length of 43/100 inches and a pin diameter of 2 1/4 inches. This hook is made from forged alloy steel.
This clevis slip hook with latch measures 4 1/2 inch length, and is yellow with a zinc dichromate-plated finish/coating. It is made out of alloy steel.
This clevis slip hook with latch measures 4 1/2 inch length, and is yellow with a zinc dichromate-plated finish/coating. It is made out of alloy steel.
This 5/16-inch clevis grab hook is designed for use with a Grade 70 chain. This hook is made from alloy steel with a yellow zinc dichromate-plated finish. This hook is not recommended for overhead lifting.
This 5/16-inch clevis grab hook is designed for use with a Grade 70 chain. This hook is made from alloy steel with a yellow zinc dichromate-plated finish. This hook is not recommended for overhead lifting.
This clevis grab hook is for use with Grade 70 chains and has a trade size of 1/4 inches. This hook is made from alloy steel with a yellow zinc dichromate-plated finish. This hook is not recommended for overhead lifting.
This clevis grab hook is for use with Grade 70 chains and has a trade size of 1/4 inches. This hook is made from alloy steel with a yellow zinc dichromate-plated finish. This hook is not recommended for overhead lifting.
This grab hook measures 97.3 mm width x 149 mm length, and is silver with a plated finish/coating. It is made out of alloy steel. This grab hook meets the standards for ASME.
This grab hook measures 97.3 mm width x 149 mm length, and is silver with a plated finish/coating. It is made out of alloy steel. This grab hook meets the standards for ASME.
This 9/16-inch galvanized snap hook has a working load limit of 1000 pounds. This hook is made from quenched and tempered carbon steel and has a hook reach length of 1 3/25 inches.
This 9/16-inch galvanized snap hook has a working load limit of 1000 pounds. This hook is made from quenched and tempered carbon steel and has a hook reach length of 1 3/25 inches.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.