!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP HOOK, GALVANIZED, WORKING LOAD LIMIT 1000 LB, 9/16 IN, HOOK REACH 1 3/25 IN, CARBON STEEL

SNAP HOOK, GALVANIZED, WORKING LOAD LIMIT 1000 LB, 9/16 IN, HOOK REACH 1 3/25 IN, CARBON STEEL

CROSBY

SNAP HOOK, GALVANIZED, WORKING LOAD LIMIT 1000 LB, 9/16 IN, HOOK REACH 1 3/25 IN, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP HOOK, GALVANIZED, WORKING LOAD LIMIT 1000 LB, 9/16 IN, HOOK REACH 1 3/25 IN, CARBON STEEL

SNAP HOOK, GALVANIZED, WORKING LOAD LIMIT 1000 LB, 9/16 IN, HOOK REACH 1 3/25 IN, CARBON STEEL

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1023074
  • Mfr. Model # 1023074
  • UNSPSC # 31162604
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.5 lbs

Product Details

This 9/16-inch galvanized snap hook has a working load limit of 1000 pounds. This hook is made from quenched and tempered carbon steel and has a hook reach length of 1 3/25 inches.

Technical Specs

  • ItemSnap Hook
  • Working Load Limit0.45 ton
  • Hook Opening Width20.6 mm
  • Overall Width68.5 mm
  • Eye Inside Height28.4 mm
  • StandardsCE Certified
  • Hook Type Snap Hook
  • Material Carbon steel
  • Overall Length 120 mm
  • Eye Inside Diameter 28.4 mm
  • Finish Galvanized
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list