!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEVIS SLIP HOOK, W LATCH, FOR GR 70 CHAIN, WLL 4300 LB, GOLD, 5/16 IN, ALLOY STEEL/GOLD

CLEVIS SLIP HOOK, W LATCH, FOR GR 70 CHAIN, WLL 4300 LB, GOLD, 5/16 IN, ALLOY STEEL/GOLD

VANGUARD

CLEVIS SLIP HOOK, W LATCH, FOR GR 70 CHAIN, WLL 4300 LB, GOLD, 5/16 IN, ALLOY STEEL/GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEVIS SLIP HOOK, W LATCH, FOR GR 70 CHAIN, WLL 4300 LB, GOLD, 5/16 IN, ALLOY STEEL/GOLD

CLEVIS SLIP HOOK, W LATCH, FOR GR 70 CHAIN, WLL 4300 LB, GOLD, 5/16 IN, ALLOY STEEL/GOLD

VANGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VGD3903-10201
  • Mfr. Model # 3903-10201
  • UNSPSC # 31162611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This 5/16-inch clevis slip hook has a working load limit of 4300 pounds and is designed for use with Grade 70 or lower grade chains. The hook opening is 0.51 inches and the hook reach length is 43/100 inches, with a 1 3/32-inch clevis pin diameter and a 2 13/16-inch inside width. Each gold hook is made from alloy steel with a gold chromated finish and comes with a latch.

Technical Specs

  • ItemClevis Slip Hook
  • Working Load Limit4,300 lb
  • MaterialAlloy Steel
  • Clevis Inside Width33/64 in
  • Compatible Chain Grade70
  • Hardware IncludedLatch
  • ColourYellow
  • Hook Type Clevis Slip Hook
  • Grade 70
  • Hook Opening Width 1 3/32 in
  • Clevis Pin Diameter 7/16 in
  • Compatible Chain Trade Size 5/16 in
  • Finish Gold Chromated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list