Product ITEM is unavailable. See products from the same category below.
Leather Cut-Resistant Gloves
Cut-resistant leather gloves have cut-resistant liners and stitching to protect hands from cuts and lacerations. Leather naturally resists abrasion and protects from incidental contact with heat and sparks. Cut-resistant gloves are used wherever workers encounter sharp items, such as when installing ductwork and handling cardboard, heavy plate glass, and cut and stamped metal. ANSI/ISEA cut levels indicate the level of protection provided. Higher numbers indicate more cut protection but they generally have less dexterity than gloves with lower levels of cut protection.
These size medium/eight, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and rubber knuckle padding. They have an elastic cuff and closure and a full finger style with an ANSI cut level of A5.
These size medium/eight, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and rubber knuckle padding. They have an elastic cuff and closure and a full finger style with an ANSI cut level of A5.
These size large/nine, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and rubber knuckle padding. They have an elastic cuff and closure and a full finger style with an ANSI cut level of A5.
These size large/nine, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and rubber knuckle padding. They have an elastic cuff and closure and a full finger style with an ANSI cut level of A5.
These size X-large/10, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and rubber knuckle padding. They have an elastic cuff and closure and a full finger style with an ANSI cut level of A5.
These size X-large/10, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and rubber knuckle padding. They have an elastic cuff and closure and a full finger style with an ANSI cut level of A5.
These size small/seven, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and rubber knuckle padding. They have an elastic cuff and closure and a full finger style with an ANSI cut level of A5.
These size small/seven, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and rubber knuckle padding. They have an elastic cuff and closure and a full finger style with an ANSI cut level of A5.
These size large/nine, full finger, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and heavy-duty rubber knuckle padding. They have an elastic cuff, a slip-on closure, with an ANSI cut level of A5.
These size large/nine, full finger, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and heavy-duty rubber knuckle padding. They have an elastic cuff, a slip-on closure, with an ANSI cut level of A5.
These black, white Endura 378GTXVBE cut-resistant gloves are size large. They feature 360 Degrees cut protection with ANSI Level A5 cut-resistance. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.
These black, white Endura 378GTXVBE cut-resistant gloves are size large. They feature 360 Degrees cut protection with ANSI Level A5 cut-resistance. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.
Utilize these goatskin leather gloves for all of your driving needs. Manufactured with supreme grip and durability, these white abrasion-resistant gloves are compatible with any vehicle.
Utilize these goatskin leather gloves for all of your driving needs. Manufactured with supreme grip and durability, these white abrasion-resistant gloves are compatible with any vehicle.
These size X-large/10, full finger, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and heavy-duty rubber knuckle padding. They have an elastic cuff, a slip-on closure, with an ANSI cut level of A5.
These size X-large/10, full finger, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and heavy-duty rubber knuckle padding. They have an elastic cuff, a slip-on closure, with an ANSI cut level of A5.
These size XX-large/11, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and rubber knuckle padding. They have an elastic cuff and closure and a full finger style with an ANSI cut level of A5.
These size XX-large/11, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and rubber knuckle padding. They have an elastic cuff and closure and a full finger style with an ANSI cut level of A5.
These size medium/eight, full finger, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and heavy-duty rubber knuckle padding. They have an elastic cuff, a slip-on closure, with an ANSI cut level of A5.
These size medium/eight, full finger, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and heavy-duty rubber knuckle padding. They have an elastic cuff, a slip-on closure, with an ANSI cut level of A5.
These white, cut-resistant, driver gloves are X-large/10. They are made of goatskin leather and can withstand a cutting force of up to 1329 grams. They are ANSI cut level four, ANSI puncture level three, and ANSI puncture force 98.1.
These white, cut-resistant, driver gloves are X-large/10. They are made of goatskin leather and can withstand a cutting force of up to 1329 grams. They are ANSI cut level four, ANSI puncture level three, and ANSI puncture force 98.1.
These black, white Endura 378GTXVBE cut-resistant gloves are size X-large. They feature 360 Degrees cut protection with ANSI Level A5 cut-resistance. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.
These black, white Endura 378GTXVBE cut-resistant gloves are size X-large. They feature 360 Degrees cut protection with ANSI Level A5 cut-resistance. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.
These brown Shock Trooper cut-resistant work gloves are size large. They feature high performance shock absorption and impact protection. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.
These brown Shock Trooper cut-resistant work gloves are size large. They feature high performance shock absorption and impact protection. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.
These white, cut-resistant, driver gloves come in size medium/eight. They are made of goatskin leather and can withstand a cutting force of up to 1329 grams. They are ANSI cut level four, ANSI puncture level three, and ANSI puncture force 98.1.
These white, cut-resistant, driver gloves come in size medium/eight. They are made of goatskin leather and can withstand a cutting force of up to 1329 grams. They are ANSI cut level four, ANSI puncture level three, and ANSI puncture force 98.1.
These impact-resistant, size XX-large/11, anti-vibration gloves have an open gauntlet cuff, and a reinforced finger style. They have an ANSI cut level of A7 while featuring impact resistant D30 construction, EVA foam padded palm patches, and TPR knuckle padding. The black and brown gloves also have a goatskin palm and glove back and a Cut Shield lining.
These impact-resistant, size XX-large/11, anti-vibration gloves have an open gauntlet cuff, and a reinforced finger style. They have an ANSI cut level of A7 while featuring impact resistant D30 construction, EVA foam padded palm patches, and TPR knuckle padding. The black and brown gloves also have a goatskin palm and glove back and a Cut Shield lining.
These size XX-large/11, full finger, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and heavy-duty rubber knuckle padding. They have an elastic cuff, a slip-on closure, with an ANSI cut level of A5.
These size XX-large/11, full finger, unlined, red and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and heavy-duty rubber knuckle padding. They have an elastic cuff, a slip-on closure, with an ANSI cut level of A5.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.