!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, DRIVER STYLE, CUT LEVEL 4, XL/10, WHITE, GOATSKIN LEATHER

CUT-RESISTANT GLOVES, DRIVER STYLE, CUT LEVEL 4, XL/10, WHITE, GOATSKIN LEATHER

WATSON GLOVES

CUT-RESISTANT GLOVES, DRIVER STYLE, CUT LEVEL 4, XL/10, WHITE, GOATSKIN LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, DRIVER STYLE, CUT LEVEL 4, XL/10, WHITE, GOATSKIN LEATHER

CUT-RESISTANT GLOVES, DRIVER STYLE, CUT LEVEL 4, XL/10, WHITE, GOATSKIN LEATHER

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.66 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT547X
  • Mfr. Model # 547-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 924
  • Shipping Weight 0.38 lbs

Product Details

These white, cut-resistant, driver gloves are X-large/10. They are made of goatskin leather and can withstand a cutting force of up to 1329 grams. They are ANSI cut level four, ANSI puncture level three, and ANSI puncture force 98.1.

Technical Specs

  • ItemDrivers Gloves
  • Stitching MaterialKevlar(R)
  • Thumb StyleKeystone
  • Glove Liner MaterialPara-Aramid, Polyester, Steel
  • Glove FeaturesWater And Oil-Resistant, Strength and Dexterity, Flexibility and Comfort, Snug-Fitting, Cut-Resistant, Puncture-Resistant
  • SeriesVan Goat
  • Size- Numeric10
  • Glove CutGunn
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Cut Load1,329 g
  • ColourWhite
  • ANSI/ISEA Cut Level A6
  • Standards ANSI/ISEA 105, EN 388
  • Cuff Style Slip-On
  • Oil-Resistant Yes
  • Palm Material Goatskin
  • Size- Alpha XL
  • EN 388 Rating 3X32F
  • Leather Palm Process Grain
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Puncture Force 98 N
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list