!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOCK TROOPER CUT-RESISTANT WORK GLOVES, BRN, L, GOATSKIN, GAUNTLET CUFF

SHOCK TROOPER CUT-RESISTANT WORK GLOVES, BRN, L, GOATSKIN, GAUNTLET CUFF

WATSON GLOVES

SHOCK TROOPER CUT-RESISTANT WORK GLOVES, BRN, L, GOATSKIN, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOCK TROOPER CUT-RESISTANT WORK GLOVES, BRN, L, GOATSKIN, GAUNTLET CUFF

SHOCK TROOPER CUT-RESISTANT WORK GLOVES, BRN, L, GOATSKIN, GAUNTLET CUFF

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.98 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT5785GL
  • Mfr. Model # 5785G-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

These brown Shock Trooper cut-resistant work gloves are size large. They feature high performance shock absorption and impact protection. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemCut-Resistant Gloves
  • EN 388 Rating2X43FP
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • ANSI/ISEA Impact Level3
  • Glove FeaturesHigh Performance Shock Absorption and Impact Protection, Cut-Resistant Liner, Water and Oil-Resistant, Great Dexterity, Impact-Resistant D3O iA, Strength and Durability, Snug-Fitting Shirred Elastic Wrist, Additional Wrist and Forearm Protection
  • ANSI/ISEA Puncture Level4
  • Palm MaterialGoatskin
  • ANSI/ISEA Cut Level A7
  • Standards EN 388
  • Vibration Dampening Method EVA Foam Padded Patch
  • Cuff Style Gauntlet
  • Size- Alpha L
  • Series Shock Trooper
  • Colour Brown
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list