Product ITEM is unavailable. See products from the same category below.
Knit Arc Flash & Flame-Resistant Gloves
Knit arc flash and flame-resistant gloves protect workers from arc flash shock and burns. Arc flash gloves are flame-resistant, but not all flame-resistant gloves are arc flash-rated. PPE category (CAT)-rated gloves (sometimes called hazard risk category (HRC)) are flame-resistant and meet NFPA 70E standards to protect workers from arc flash burns. They must be worn with other CAT-rated clothing to provide complete protection. Knit gloves are made of spun yarn, making them breathable and formfitting.
This pair of ActivArmr(R) gloves are a size 10 and cut-resistant. The gloves feature a 13-gauge thickness, a composite yarn liner, and include a black foam neoprene palm coating. All components are inherently flame resistant. This pair comes in black and green and combines comfort and protection.
This pair of ActivArmr(R) gloves are a size 10 and cut-resistant. The gloves feature a 13-gauge thickness, a composite yarn liner, and include a black foam neoprene palm coating. All components are inherently flame resistant. This pair comes in black and green and combines comfort and protection.
All the components of this pair of ActivArmr(R) size 9 gloves are inherently flame resistant. Besides being cut-resistant, the features of the gloves include a 13-gauge thickness, a composite yarn liner, and a black foam neoprene palm coating. The gloves come in black and green.
All the components of this pair of ActivArmr(R) size 9 gloves are inherently flame resistant. Besides being cut-resistant, the features of the gloves include a 13-gauge thickness, a composite yarn liner, and a black foam neoprene palm coating. The gloves come in black and green.
These black/grey Showa 240 arc flash gloves are size large and are made with aramid, fibreglass, Kevlar, and Modacrylic. In addition, they have a neoprene coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, an EN 388 Rating of 3X31C, and a maximum temperature of 482 Degrees F.
These black/grey Showa 240 arc flash gloves are size large and are made with aramid, fibreglass, Kevlar, and Modacrylic. In addition, they have a neoprene coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, an EN 388 Rating of 3X31C, and a maximum temperature of 482 Degrees F.
This pair of ActivArmr(R) gloves are size 11 and cut-resistant. With the features of 13-gauge thickness and a composite yarn liner, the gloves also includes a black foam neoprene palm coating. This pair of gloves come in black and green and with the combination of comfort and protection. All components are inherently flame resistant.
This pair of ActivArmr(R) gloves are size 11 and cut-resistant. With the features of 13-gauge thickness and a composite yarn liner, the gloves also includes a black foam neoprene palm coating. This pair of gloves come in black and green and with the combination of comfort and protection. All components are inherently flame resistant.
These flame-resistant liner gloves are size large. They have a knit cuff and feature flame-resistance. Plus, Protex gloves will not drip, melt, or adhere to the skin if exposed to heat or direct flame.
These flame-resistant liner gloves are size large. They have a knit cuff and feature flame-resistance. Plus, Protex gloves will not drip, melt, or adhere to the skin if exposed to heat or direct flame.
These black/grey Showa 240 arc flash gloves are size X-large and are made with aramid, fibreglass, Kevlar, and Modacrylic. In addition, they have a neoprene coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, an EN 388 Rating of 3X31C, and a maximum temperature of 482 Degrees F.
These black/grey Showa 240 arc flash gloves are size X-large and are made with aramid, fibreglass, Kevlar, and Modacrylic. In addition, they have a neoprene coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, an EN 388 Rating of 3X31C, and a maximum temperature of 482 Degrees F.
These black/grey Showa 240 arc flash gloves are size medium and are made with aramid, fibreglass, Kevlar, and Modacrylic. In addition, they have a neoprene coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, an EN 388 Rating of 3X31C, and a maximum temperature of 482 Degrees F.
These black/grey Showa 240 arc flash gloves are size medium and are made with aramid, fibreglass, Kevlar, and Modacrylic. In addition, they have a neoprene coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, an EN 388 Rating of 3X31C, and a maximum temperature of 482 Degrees F.
Protect your hands with this pair of ActivArmr(R) gloves that are size 8 and cut-resistant. The features of these gloves include a 13-gauge thickness, a composite yarn liner, and a black foam neoprene palm coating. Every pair of gloves include the reassuring component of being flame resistant. The gloves come in black and green.
Protect your hands with this pair of ActivArmr(R) gloves that are size 8 and cut-resistant. The features of these gloves include a 13-gauge thickness, a composite yarn liner, and a black foam neoprene palm coating. Every pair of gloves include the reassuring component of being flame resistant. The gloves come in black and green.
These flame-resistant liner gloves are size medium. They have a knit cuff and feature flame-resistance. Plus, Protex gloves will not drip, melt, or adhere to the skin if exposed to heat or direct flame.
These flame-resistant liner gloves are size medium. They have a knit cuff and feature flame-resistance. Plus, Protex gloves will not drip, melt, or adhere to the skin if exposed to heat or direct flame.
These flame-resistant liner gloves are size X-large. They have a knit cuff and feature flame-resistance. Plus, Protex gloves will not drip, melt, or adhere to the skin if exposed to heat or direct flame.
These flame-resistant liner gloves are size X-large. They have a knit cuff and feature flame-resistance. Plus, Protex gloves will not drip, melt, or adhere to the skin if exposed to heat or direct flame.
These flame-resistant liner gloves are size small. They have a knit cuff and feature flame-resistance. Plus, Protex gloves will not drip, melt, or adhere to the skin if exposed to heat or direct flame.
These flame-resistant liner gloves are size small. They have a knit cuff and feature flame-resistance. Plus, Protex gloves will not drip, melt, or adhere to the skin if exposed to heat or direct flame.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.