!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, 2XL (11), 8.6 CAL/SQ CM ATPV RATING, NEOPRENE/NITRILE, ANSI A4

CUT-RESISTANT GLOVES, 2XL (11), 8.6 CAL/SQ CM ATPV RATING, NEOPRENE/NITRILE, ANSI A4

BOB DALE

CUT-RESISTANT GLOVES, 2XL (11), 8.6 CAL/SQ CM ATPV RATING, NEOPRENE/NITRILE, ANSI A4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
CUT-RESISTANT GLOVES, 2XL (11), 8.6 CAL/SQ CM ATPV RATING, NEOPRENE/NITRILE, ANSI A4

CUT-RESISTANT GLOVES, 2XL (11), 8.6 CAL/SQ CM ATPV RATING, NEOPRENE/NITRILE, ANSI A4

BOB DALE

Clearance Price :
$4.95 / PAIR

Your Price : $45.61 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9671-11
  • Mfr. Model # 99-1-9671-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • ItemCut-Resistant Gloves
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Rated
  • EN 388 Rating3X43D
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric11
  • Glove Length11 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSmooth
  • Arc Flash PPE Category2
  • SeriesArc Tek 99-1-9671
  • Touchscreen CompatibleNo
  • ANSI/ISEA Cut Load1,500 g
  • ColourBlack/Green
  • Palm MaterialNitrile/Neoprene
  • ANSI/ISEA Cut Level A4
  • Knit Material Aramid
  • Hand Protection Style Glove
  • Standards NFPA 70E
  • Double-Dipped No
  • Glove Coating Material Neoprene/Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Maximum Temperature Not Rated
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • ATPV Rating 8.6 cal/sq cm
  • Thickness 10 ga
  • Silicone-Free No
  • Reflective Backing No
  • Includes Double Palm No
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list