!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH GLOVES, M (8), 2 PPE CAT, ANSI CUT LEVEL 4, NEOPRENE, PALM DIPPED

ARC FLASH GLOVES, M (8), 2 PPE CAT, ANSI CUT LEVEL 4, NEOPRENE, PALM DIPPED

SHOWA

ARC FLASH GLOVES, M (8), 2 PPE CAT, ANSI CUT LEVEL 4, NEOPRENE, PALM DIPPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH GLOVES, M (8), 2 PPE CAT, ANSI CUT LEVEL 4, NEOPRENE, PALM DIPPED

ARC FLASH GLOVES, M (8), 2 PPE CAT, ANSI CUT LEVEL 4, NEOPRENE, PALM DIPPED

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.65 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM240-08
  • Mfr. Model # 240-08
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

These black/grey Showa 240 arc flash gloves are size medium and are made with aramid, fibreglass, Kevlar, and Modacrylic. In addition, they have a neoprene coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, an EN 388 Rating of 3X31C, and a maximum temperature of 482 Degrees F.

Technical Specs

  • ItemArc Flash Glove
  • Hem StyleFinished
  • Knit MaterialKevlar(R)
  • Hand Protection StyleGlove
  • StandardsCAT III CE 2777, NFPA 70E
  • Palm TypeGrip Coated
  • Double-DippedNo
  • Glove Coating MaterialNeoprene
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric8
  • Glove Length10 in
  • Glove Lining MaterialAramid
  • Glove Coating FinishSandy
  • Arc Flash PPE Category2
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Abrasion Cycles1000
  • ANSI/ISEA Puncture Force100 N
  • ANSI/ISEA Puncture Level4
  • Grip Coating MaterialNeoprene
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3X31C
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free Yes
  • Includes Reinforced Thumb Crotch No
  • Maximum Temperature 482 Degrees F
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • ATPV Rating 9.2 cal/sq cm
  • Series 240
  • Touchscreen Compatible No
  • Sold As Pair
  • ANSI/ISEA Cut Load 1,001 g
  • Reflective Backing No
  • Colour Black, Grey
  • Includes Double Palm No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list