Number of PinsThis is the number of pins found inside the locking mechanism. The more pins, the more secure the lock is from picking. High-security locks have five or more pins.
Shackle MaterialThis is the construction material of the shackle. The strongest materials that provide the most cut resistance are hardened boron alloy, boron carbide, and hardened steel.
Interchangeable CorePadlocks with interchangeable cores can be rekeyed as needed without taking the lock apart. A control key fits into the padlock and actuates the interchangeable core retaining mechanism to remove or replace the core.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Keyed Different Standard Shackle Padlocks
Keyed different standard shackle padlocks restrict access to property and have a shackle that is less than 1.5" in vertical shackle clearance. Their smaller clearance makes them less vulnerable to cutting than long shackle padlocks. These padlocks can be used across a wide variety of applications, like securing personal files in a cabinet or protecting individual toolboxes. These padlocks are keyed different, meaning they open with different keys, which limits access to a single user.
WP Extreme 83 weather protected padlock has a solid steel lock body for maximum strength. Hardened special alloy shackle for high cut resistance. Fully weather protected with shackle seals and cylinder covers.
WP Extreme 83 weather protected padlock has a solid steel lock body for maximum strength. Hardened special alloy shackle for high cut resistance. Fully weather protected with shackle seals and cylinder covers.
Solid special aluminum alloy lock body. Hardened steel shackle is difficult to cut. 5-pin precision cylinder offers more unique key cuts and better tamper resistance than conventional 4-pin locks. Alternative to brass padlocks. It is very lightweight. Sha
Solid special aluminum alloy lock body. Hardened steel shackle is difficult to cut. 5-pin precision cylinder offers more unique key cuts and better tamper resistance than conventional 4-pin locks. Alternative to brass padlocks. It is very lightweight. Sha
Hi-Tech 75 high security padlock in solid brass. Features a dimple key 10-pin cylinder with anti-pick mushroom pins. Reversible dimple key is easy to insert.
Hi-Tech 75 high security padlock in solid brass. Features a dimple key 10-pin cylinder with anti-pick mushroom pins. Reversible dimple key is easy to insert.
Key-It Twice(TM) 83 padlock comes with an extra set of keys: if originals are lost, use the second set and instantly rekey the padlock. Available in popular key profiles. Choose brass or steel body.
Key-It Twice(TM) 83 padlock comes with an extra set of keys: if originals are lost, use the second set and instantly rekey the padlock. Available in popular key profiles. Choose brass or steel body.
WP Extreme 83 weather protected padlock has a solid steel lock body for maximum strength. Hardened special alloy shackle for high cut resistance. Fully weather protected with shackle seals and cylinder covers.
WP Extreme 83 weather protected padlock has a solid steel lock body for maximum strength. Hardened special alloy shackle for high cut resistance. Fully weather protected with shackle seals and cylinder covers.
WP Extreme 83 weather protected padlock has a solid steel lock body for maximum strength. Hardened special alloy shackle for high cut resistance. Fully weather protected with shackle seals and cylinder covers.
WP Extreme 83 weather protected padlock has a solid steel lock body for maximum strength. Hardened special alloy shackle for high cut resistance. Fully weather protected with shackle seals and cylinder covers.
Weather sealed 701B never rust padlock. Body core made from solid brass with stainless steel shackle. Fully insulated against high voltage. Sealed lock body with cylinder cover. Extreme corrosion resistance. Shock absorbing vinyl casing.
Weather sealed 701B never rust padlock. Body core made from solid brass with stainless steel shackle. Fully insulated against high voltage. Sealed lock body with cylinder cover. Extreme corrosion resistance. Shock absorbing vinyl casing.
WP Extreme 83 weather protected padlock has a solid steel lock body for maximum strength. Hardened special alloy shackle for high cut resistance. Fully weather protected with shackle seals and cylinder covers.
WP Extreme 83 weather protected padlock has a solid steel lock body for maximum strength. Hardened special alloy shackle for high cut resistance. Fully weather protected with shackle seals and cylinder covers.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.