!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PADLOCK STEEL KIT ML KEYWAY

PADLOCK STEEL KIT ML KEYWAY

ABUS

PADLOCK STEEL KIT ML KEYWAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLOCK STEEL KIT ML KEYWAY

PADLOCK STEEL KIT ML KEYWAY

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.30 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABS83/55ML
  • Mfr. Model # 83/55ML
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Product Details

Key-It Twice(TM) 83 padlock comes with an extra set of keys: if originals are lost, use the second set and instantly rekey the padlock. Available in popular key profiles. Choose brass or steel body.

Technical Specs

  • ItemPadlock
  • Shackle MaterialSpecial Steel
  • Lock Body ColourSilver
  • Body Thickness25 mm
  • FeaturesDouble-Bolted, Precision Pin Cylinder
  • KeyingKeyed Different
  • Number of Locks in Pack1
  • SeriesRock 83/55
  • Vertical Shackle Clearance37 mm
  • Lock Body Material Special Steel
  • Shackle Finish Nano Protect(TM) Coated
  • Body Height 102 mm
  • Body Width 55 mm
  • Horizontal Shackle Clearance 25 mm
  • Keyway Type ML
  • Rekeyable Rekeyable
  • Shackle Diameter 7/16 in
  • Resistance Properties Corrosion-Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list