!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
72/40 PADLOCK KD W/ MASTER KEY RED

72/40 PADLOCK KD W/ MASTER KEY RED

ABUS

72/40 PADLOCK KD W/ MASTER KEY RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
72/40 PADLOCK KD W/ MASTER KEY RED

72/40 PADLOCK KD W/ MASTER KEY RED

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABS72/40REDKD-MK
  • Mfr. Model # 72/40REDKD-MK
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemPadlock
  • Shackle MaterialSteel
  • Lock Body ColourRed
  • Body Thickness19 mm
  • FeaturesDouble-Bolted, Self-Locking
  • Includes(2) Keys
  • Master Key IncludedMaster Key Included
  • Number of Locks in Pack1
  • RekeyableRekeyable
  • Shackle Diameter6.5 mm
  • Resistance PropertiesCorrosion-Resistant, Heat-Resistant
  • Lock Body Material Aluminum
  • Shackle Finish Nano Protect(TM) Coated
  • Body Height 74 mm
  • Body Width 39 mm
  • Horizontal Shackle Clearance 19.5 mm
  • Keying Keyed Different with Master Key
  • Number of Keys 2
  • Number of Pins 6
  • Series 72TI
  • Vertical Shackle Clearance 26.5 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list