Integrated-rescue self-retracting lifelines (SRLs) can be used to raise or lower workers if they fall while working in a high place. The SRLs connect a worker's full-body safety harness to an anchor point on a building or structure to stop the worker from free-falling and help reduce the risk of injury in the event of a fall. They attach to the D-ring on the back (dorsal) of the worker's safety harness and extend and retract as the worker moves freely. If the worker starts to fall, the SRL will brake suddenly to stop the fall and absorb its energy. SRLs let the worker move farther away from the anchor point than would be possible with a shock-absorbing lanyard. They typically stop a fall within 2 to 4 ft. and require less fall clearance than a shock-absorbing lanyard. Integrated-rescue SRLs are used in wind energy, emergency, confined space, and oil and gas industry applications where standard ground or descent rescue is difficult or dangerous.
Choose safety with this self-retracting lifeline featuring an overhead carabiner anchorage, snap hook end connection, galvanized steel cable, and thermoplastic housing. This 50-foot lifeline includes a 3/4-inch rebar hook gate opening, a raise rescue mode, and a visual load indicator. This unit offers steel construction with a 100-pound weight minimum and a 310-pound weight capacity. This lifeline meets CSA Z259.2.2-17 standards.
Choose safety with this self-retracting lifeline featuring an overhead carabiner anchorage, snap hook end connection, galvanized steel cable, and thermoplastic housing. This 50-foot lifeline includes a 3/4-inch rebar hook gate opening, a raise rescue mode, and a visual load indicator. This unit offers steel construction with a 100-pound weight minimum and a 310-pound weight capacity. This lifeline meets CSA Z259.2.2-17 standards.
Integrated-rescue self-retracting lifelines (SRLs) can be used to raise or lower workers if they fall while working in a high place. The SRLs connect a worker's full-body safety harness to an anchor point on a building or structure to stop the worker from free-falling and help reduce the risk of injury in the event of a fall.
Integrated-rescue self-retracting lifelines (SRLs) can be used to raise or lower workers if they fall while working in a high place. The SRLs connect a worker's full-body safety harness to an anchor point on a building or structure to stop the worker from free-falling and help reduce the risk of injury in the event of a fall.
This sealed-Blok is RFID equipped. Integrated-rescue self-retracting lifelines (SRLs) can be used to raise or lower workers if they fall while working in a high place. The SRLs connect a worker's full-body safety harness to an anchor point on a building or structure to stop the worker from free-falling and help reduce the risk of injury in the event of a fall.
This sealed-Blok is RFID equipped. Integrated-rescue self-retracting lifelines (SRLs) can be used to raise or lower workers if they fall while working in a high place. The SRLs connect a worker's full-body safety harness to an anchor point on a building or structure to stop the worker from free-falling and help reduce the risk of injury in the event of a fall.
Rely on the strength and durability of the 50-foot Rebel self-retracting one-leg lifeline with retrieval. A swivel hook and heavy-duty galvanized aluminum housing complete the design. This red lifeline is rated up to 310 pounds and features a visual load indicator.
Rely on the strength and durability of the 50-foot Rebel self-retracting one-leg lifeline with retrieval. A swivel hook and heavy-duty galvanized aluminum housing complete the design. This red lifeline is rated up to 310 pounds and features a visual load indicator.
Rely on the strength and durability of the 50-foot Rebel self-retracting lifeline with retrieval. A swivel hook and heavy-duty aluminum housing complete the design. This red one-leg lifeline is rated up to 310 pounds and features a visual load indicator.
Rely on the strength and durability of the 50-foot Rebel self-retracting lifeline with retrieval. A swivel hook and heavy-duty aluminum housing complete the design. This red one-leg lifeline is rated up to 310 pounds and features a visual load indicator.
Integrated-rescue self-retracting lifelines (SRLs) can be used to raise or lower workers if they fall while working in a high place. The SRLs connect a worker's full-body safety harness to an anchor point on a building or structure to stop the worker from free-falling and help reduce the risk of injury in the event of a fall.
Integrated-rescue self-retracting lifelines (SRLs) can be used to raise or lower workers if they fall while working in a high place. The SRLs connect a worker's full-body safety harness to an anchor point on a building or structure to stop the worker from free-falling and help reduce the risk of injury in the event of a fall.
Rely on the strength and durability of the 50-foot Rebel self-retracting lifeline with retrieval. A swivel hook and heavy-duty stainless steel housing complete the one-leg design. This red lifeline is rated up to 310 pounds and features a visual load indicator.
Rely on the strength and durability of the 50-foot Rebel self-retracting lifeline with retrieval. A swivel hook and heavy-duty stainless steel housing complete the one-leg design. This red lifeline is rated up to 310 pounds and features a visual load indicator.
Rely on the strength and durability of the 50-foot Rebel self-retracting lifeline with retrieval. A swivel hook and heavy-duty stainless steel housing complete the design of this one-leg lifeline. This red lifeline is rated up to 310 pounds and features a visual load indicator.
Rely on the strength and durability of the 50-foot Rebel self-retracting lifeline with retrieval. A swivel hook and heavy-duty stainless steel housing complete the design of this one-leg lifeline. This red lifeline is rated up to 310 pounds and features a visual load indicator.
Ensure fall protection without fear of grease, water, and chemicals getting in the way when you rely on this 85-foot sealed self-retracting lifeline. This durable design features a built-in carry handle, a pivoting anchorage, an anti-ratcheting brake, cast aluminum housing, and heavy-gauge steel end plates. Self-locking swivel hooks complete the CSA Z259.2.2 Type two rated design. This lifeline boasts a 420-pound weight capacity and offers a power string with an energy absorber.
Ensure fall protection without fear of grease, water, and chemicals getting in the way when you rely on this 85-foot sealed self-retracting lifeline. This durable design features a built-in carry handle, a pivoting anchorage, an anti-ratcheting brake, cast aluminum housing, and heavy-gauge steel end plates. Self-locking swivel hooks complete the CSA Z259.2.2 Type two rated design. This lifeline boasts a 420-pound weight capacity and offers a power string with an energy absorber.
Ensure fall protection without fear of grease, water, and chemicals getting in the way when you rely on this 50-foot sealed self-retracting lifeline. This design features a built-in carry handle, a pivoting anchorage, an anti-ratcheting brake, cast aluminum housing, and heavy-gauge steel end plates. Self-locking swivel hooks complete the CSA Z259.2.2 Type two rated design. This lifeline boasts a 310-pound weight capacity, retrieval basket, and offers a power string with an energy absorber.
Ensure fall protection without fear of grease, water, and chemicals getting in the way when you rely on this 50-foot sealed self-retracting lifeline. This design features a built-in carry handle, a pivoting anchorage, an anti-ratcheting brake, cast aluminum housing, and heavy-gauge steel end plates. Self-locking swivel hooks complete the CSA Z259.2.2 Type two rated design. This lifeline boasts a 310-pound weight capacity, retrieval basket, and offers a power string with an energy absorber.
Integrated-rescue self-retracting lifelines (SRLs) can be used to raise or lower workers if they fall while working in a high place. The SRLs connect a worker's full-body safety harness to an anchor point on a building or structure to stop the worker from free-falling and help reduce the risk of injury in the event of a fall.
Integrated-rescue self-retracting lifelines (SRLs) can be used to raise or lower workers if they fall while working in a high place. The SRLs connect a worker's full-body safety harness to an anchor point on a building or structure to stop the worker from free-falling and help reduce the risk of injury in the event of a fall.
Integrated-rescue self-retracting lifelines (SRLs) can be used to raise or lower workers if they fall while working in a high place. The SRLs connect a worker's full-body safety harness to an anchor point on a building or structure to stop the worker from free-falling and help reduce the risk of injury in the event of a fall.
Integrated-rescue self-retracting lifelines (SRLs) can be used to raise or lower workers if they fall while working in a high place. The SRLs connect a worker's full-body safety harness to an anchor point on a building or structure to stop the worker from free-falling and help reduce the risk of injury in the event of a fall.
This self-retracting lifeline is made with stainless steel wire rope. It also meets the standards for OSHA. This self-retracting lifeline has a 310-pound weight capacity.
This self-retracting lifeline is made with stainless steel wire rope. It also meets the standards for OSHA. This self-retracting lifeline has a 310-pound weight capacity.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.