!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
3-WAY SELF-RETRACTING LIFELINE, CSA, CARAB, SNP HK, VIS LOAD IND, OVERHD, 310 LB CAP, 50 FT, STEEL

3-WAY SELF-RETRACTING LIFELINE, CSA, CARAB, SNP HK, VIS LOAD IND, OVERHD, 310 LB CAP, 50 FT, STEEL

DSI

3-WAY SELF-RETRACTING LIFELINE, CSA, CARAB, SNP HK, VIS LOAD IND, OVERHD, 310 LB CAP, 50 FT, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3-WAY SELF-RETRACTING LIFELINE, CSA, CARAB, SNP HK, VIS LOAD IND, OVERHD, 310 LB CAP, 50 FT, STEEL

3-WAY SELF-RETRACTING LIFELINE, CSA, CARAB, SNP HK, VIS LOAD IND, OVERHD, 310 LB CAP, 50 FT, STEEL

DSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,808.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIFP3AA15CR
  • Mfr. Model # FP3AA15CR
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Choose safety with this self-retracting lifeline featuring an overhead carabiner anchorage, snap hook end connection, galvanized steel cable, and thermoplastic housing. This 50-foot lifeline includes a 3/4-inch rebar hook gate opening, a raise rescue mode, and a visual load indicator. This unit offers steel construction with a 100-pound weight minimum and a 310-pound weight capacity. This lifeline meets CSA Z259.2.2-17 standards.

Technical Specs

  • ItemSelf-Retracting Lifelines
  • SealedNo
  • Anchorage End Connection MaterialZinc Plated Steel
  • Harness End ConnectionSnap Hook
  • Lifeline Length50 ft
  • Number of Legs1
  • Weight Capacity310 lb
  • CSA Standards MetCSA Z259.2.2-17
  • StandardsCSA Z259.2.2-17
  • Minimum User Weight 5,000 lb
  • Anchoring Location Overhead Only
  • Anchorage End Connection Type Carabiner
  • Harness End Connection Material Zinc Plated Steel
  • Lifeline Material Galvanized Steel Cable
  • RFID Equipped No
  • Rebar Hook Gate Opening Size 3/4 in
  • CSA Class SRL-R
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list