!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REBEL SELF-RETRACTING LIFELINE WITH RTRVL, CSA Z259.2.2, VIS LOAD IND, 310 LB CAP, RED, 50 FT, SS

REBEL SELF-RETRACTING LIFELINE WITH RTRVL, CSA Z259.2.2, VIS LOAD IND, 310 LB CAP, RED, 50 FT, SS

DBI-SALA

REBEL SELF-RETRACTING LIFELINE WITH RTRVL, CSA Z259.2.2, VIS LOAD IND, 310 LB CAP, RED, 50 FT, SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REBEL SELF-RETRACTING LIFELINE WITH RTRVL, CSA Z259.2.2, VIS LOAD IND, 310 LB CAP, RED, 50 FT, SS

REBEL SELF-RETRACTING LIFELINE WITH RTRVL, CSA Z259.2.2, VIS LOAD IND, 310 LB CAP, RED, 50 FT, SS

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,639.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI3591011
  • Mfr. Model # 3591011
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.8 lbs

Product Details

Rely on the strength and durability of the 50-foot Rebel self-retracting lifeline with retrieval. A swivel hook and heavy-duty stainless steel housing complete the design of this one-leg lifeline. This red lifeline is rated up to 310 pounds and features a visual load indicator.

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Lifeline Length50 ft
  • Number of Legs1
  • SeriesProtecta, Rebel
  • CSA ClassSRL-R
  • ColourRed
  • Minimum User Weight 310 lb
  • Lifeline Material Stainless Steel
  • Weight Capacity 310 lb
  • CSA Standards Met CSA Z259.2.2-17
  • Standards CSA Z259.2.2-17, OSHA 1910.140, OSHA 1926.502
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list