Product ITEM is unavailable. See products from the same category below.
Industrial Straight-Blade Connectors
Industrial straight-blade connectors stand up to heavy repetitive use, impacts, corrosive environments, and hot/cold temperatures. They provide safe electrical connections in harsh and heavy-duty applications like plant floors, manufacturing facilities, and mills.
Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.
Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.
Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.
Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.
Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.
Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.
This straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 2.68 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is black, and has 18 AWG minimum wire size to 12 AWG maximum wire size.
This straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 2.68 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is black, and has 18 AWG minimum wire size to 12 AWG maximum wire size.
This straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, plus it measures 2.78 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is yellow, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
This straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, plus it measures 2.78 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is yellow, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
This straight blade connector has three poles, is single phase, and a voltage rating of 125/250V AC. It has the following resistance properties: dust ignition proof, moisture resistant, weather resistant. This straight blade connector meets the standards for CSA, US. It is yellow.
This straight blade connector has three poles, is single phase, and a voltage rating of 125/250V AC. It has the following resistance properties: dust ignition proof, moisture resistant, weather resistant. This straight blade connector meets the standards for CSA, US. It is yellow.
Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.
Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.
This straight blade connector has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 2.78 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is black/white, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
This straight blade connector has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 2.78 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is black/white, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
This straight blade connector has two poles, is single phase, and a voltage rating of 250V AC. It has the following resistance properties: dust ignition proof, moisture resistant, weather resistant. This straight blade connector meets the standards for CSA, US. It is yellow.
This straight blade connector has two poles, is single phase, and a voltage rating of 250V AC. It has the following resistance properties: dust ignition proof, moisture resistant, weather resistant. This straight blade connector meets the standards for CSA, US. It is yellow.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.