STRAIGHT BLADE CONNECTOR, 5-20R, 20 A, 125V AC, 2 POLES, BLACK/WHITE
STRAIGHT BLADE CONNECTOR, 5-20R, 20 A, 125V AC, 2 POLES, BLACK/WHITE
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Industrial straight blade connector. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. UL listed, CSA certified.
Technical Specs
- ItemStraight Blade Connector
- Current Rating20 A
- NEMA Receptacle Configuration5-20R
- Number of Wires3
- Resistance PropertiesDust Ignition Proof, Moisture Resistant, Weather Resistant
- Wire Connection TypeScrew Terminals
- For Maximum Cable Diameter0.66 in
- GradeIndustrial
- Horsepower Rating1 hp
- IP RatingIP20
- Maximum Wire Size10 AWG
- PolarizedYes
- StandardsCSA Certified, NEMA WD-6, UL Listed
- Wiring StyleStandard
- For EnvironmentDry
- Maximum Operating Temperature75 Degrees C
- Overall Length2.78 in
- Connection Orientation Straight
- Housing Colour Black, White
- Number of Poles 2
- Phase Single
- Voltage Rating 125V AC
- Cap Type No Cap or Cover
- For Minimum Cable Diameter 0.25 in
- Grounding Grounded
- Housing Material Thermoplastic Elastomer
- Market Commercial, Industrial
- Minimum Wire Size 18 AWG
- Power Indicating Light No
- Shrouded No
- Contact Material Brass
- For Location Indoor
- Minimum Operating Temperature -40 Degrees C
- Country of Origin United States
(subject to change)
Related Products
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.62
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.49
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.18
/ each
-
LEVITON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.71
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.34
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.62
/ each