STRAIGHT BLADE CONNECTOR, 1-15R, 15 A, 125V AC, 2 POLES, YELLOW
STRAIGHT BLADE CONNECTOR, 1-15R, 15 A, 125V AC, 2 POLES, YELLOW
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.
Technical Specs
Item Straight Blade Connector
Current Rating 15 A
NEMA Receptacle Configuration 1-15R
Number of Wires 2
Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant
Wire Connection Type Screw Terminals
For Maximum Cable Diameter 0.39 in
Grade General
Horsepower Rating 1/2 hp
IP Rating IP20
Maximum Wire Size 14 AWG
Polarized Yes
Standards CSA Certified, NEMA WD-6, UL Listed
Wiring Style Hinged
For Environment Dry
Maximum Operating Temperature 75 Degrees C
Overall Length 2.38 in
Connection Orientation Straight
Housing Colour Yellow
Number of Poles 2
Phase Single
Voltage Rating 125V AC
Cap Type No Cap or Cover
For Minimum Cable Diameter 0.22 in
Grounding Non-Grounded
Housing Material Thermoplastic Elastomer
Market Commercial, Industrial
Minimum Wire Size 18 AWG
Power Indicating Light No
Shrouded No
Contact Material Brass
For Location Indoor
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)