!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Primary Material Application
Overall Diameter
Overall Thickness
Connector Size
Abrasive Material
Grit
Reinforced Status
Series
Maximum Operating Speed
Compatible Tool Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

High-Speed Saw Cut-Off Wheels

High-speed saw cut-off wheels are made of highly reinforced bonded abrasive for heavy-duty cutting at high speeds. These wheels are often used in gas-powered concrete saws and rescue saws for cutting through concrete and steel structures, cutting reliefs in sidewalks, and infrastructure that consists of mixed concrete and rebar.

https://catalogue.grainger.ca/?hybris=true

 33  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WALTER SURFACE TECHNOLOGIES
  • RIPCUT IITYPE1 16"X5/32"X1" A-24-RIP
  • Item # WLT10A163
  • Mfr. Model # 10A163
  • EHC: EHC :
  • High performance Ripcut II for abrasive cut-off machines is formulated to make more cuts, cut faster and lower the cost per cut. Dimensions is 16 inches x 5/32 inch x 1 inch and maximum RPM is 3800.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1384
  • WALTER SURFACE TECHNOLOGIES
  • RAILCUT IILONGLIFETYPE1 16"X5/32"X1"
  • Item # WLT11V163
  • Mfr. Model # 11V163
  • EHC: EHC :
  • wheel is specially formulated for faster cutting into all types of rail without glazing. Extra reinforced for maximum safety and smoothness. Maximum RPM 4,700. Size 16 x 5/32 x 1 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1386
  • NORTON
  • ABRASIVE CUT-OFF WHEEL, TYPE 1, 12 IN X 1/8 IN, 20 MM/1 IN ARBOUR, ALUMINUM OXIDE, 24 GRIT
  • Item # NRNHSM12UA
  • Mfr. Model # 66252837838
  • EHC: EHC :
  • Abrasive Cut-Off Wheel, Wheel Type High Speed Reinforced, Diameter 12 In., Thickness 1/8 In., Arbor Hole 1 In./20 mm, Max. RPM 6,360, Material Aluminum Oxide, Application Metal, Diamond Knockout No, Wheel Specifications Gemini Metal, Type 1

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1379
  • This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list