close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High performance Ripcut II for abrasive cut-off machines is formulated to make more cuts, cut faster and lower the cost per cut. Dimensions is 16 inches x 5/32 inch x 1 inch and maximum RPM is 3800.
Technical Specs
Item Cut-Off Wheel
Connector Size 1 in
Overall Diameter 16 in
Compatible Tool Type Stationary Saw
Series RIPCUT II(TM)
Reinforced Status Reinforced
Grit 24
Connector Type Unthreaded Hole
Overall Thickness 0.1563 in
Primary Material Application Steel
Maximum Operating Speed 3,800 RPM
Country of Origin Italy
(subject to change)
Alternate Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.87
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.54
/ EACH
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.66
/ EACH
FLEXOVIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.82
/ EACH