ABRASIVE CUT-OFF WHEEL, TYPE 1, 14 IN X 1/8 IN, 20 MM ARBOUR, SILICON CARBIDE, 24 GRIT, A24C
ABRASIVE CUT-OFF WHEEL, TYPE 1, 14 IN X 1/8 IN, 20 MM ARBOUR, SILICON CARBIDE, 24 GRIT, A24C
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High speed concrete cutting wheel. 14 x 1/8 x 20 mm. Max. RPM 5,500.
Technical Specs
- ItemAbrasive Cut-Off Wheel
- Grit24
- Connector TypeUnthreaded Hole
- Overall Thickness0.125 in
- Primary Material ApplicationConcrete
- Wheel TypeType 1
- Maximum Operating Speed5,500 RPM
- Abrasive Material Silicon Carbide
- Connector Size 20 mm
- Overall Diameter 14 in
- Compatible Tool Type Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw
- Series A24C
- Specification C24P
- Country of Origin United States
(subject to change)
Related Products
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.47
/ EACH
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.74
/ EACH
-
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.42
/ EACH
-
FLEXOVIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.32
/ EACH