!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Thread Size
Thread Standard
Tap Material
Tap Finish
Thread Length
Overall Length
75% Thread Drill Size
Tap Chamfer
Thread Limit
Class of Fit
Thread Direction
Number of Flutes
Primary Material Application
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

High-Performance Spiral-Flute Taps for Steel & Stainless Steel

These high-performance spiral-flute taps provide better precision and accuracy than general purpose spiral-flute taps when used for threading holes in steel and/or stainless steel. High-performance spiral-flute taps are harder and more wear-resistant than general purpose spiral-flute taps. The taps have spiral flutes that pull chips out and away from the hole as the tap moves into the hole to create threads, which helps prevent chips from packing in the hole. They create internal threads in blind holes and are installed into a toolholder on a machine such as a lathe or CNC machine to operate.

https://catalogue.grainger.ca/?hybris=true

 277  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • OSG
  • SPIRAL FLUTE TAP, M5X0.8 THREAD, 6MM THREAD L, 6MM OVERALL L, MODIFIED BOTTOMING
  • Item # OSG1705701
  • Mfr. Model # 1705701
  • EHC: EHC :
  • These high-performance spiral-flute taps provide better precision and accuracy than general purpose spiral-flute taps when used for threading holes in steel and/or stainless steel. High-performance spiral-flute taps are harder and more wear-resistant than general purpose spiral-flute taps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SPIRAL FLUTE TAP, M8X1 THREAD, 1MM THREAD L, 9MM OVERALL L, RIGHT HAND
  • Item # OSG1650000908
  • Mfr. Model # 1650000908
  • EHC: EHC :
  • This high-performance spiral flute tap has a right hand thread and a shank diameter of 8.08mm. It is made of powdered metal and is designed for use on hardened steel, stainless steel, and steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SPIRAL FLUTE TAP, 1"-12 THREAD, 1¼ IN THREAD L, 5½ IN LENGTH, RIGHT HAND
  • Item # OSG1650505408
  • Mfr. Model # 1650505408
  • EHC: EHC :
  • This high-performance spiral flute tap has a right hand thread and a shank diameter of 0.800 inch. It is made of powdered metal and is designed for use on hardened steel, stainless steel, and steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SPIRAL FLUTE TAP, ¾"-10 THREAD, 1 IN THREAD L, 4 29/32 IN L, RIGHT HAND, TICN
  • Item # OSG1650504408
  • Mfr. Model # 1650504408
  • EHC: EHC :
  • This high-performance spiral flute tap has a right hand thread and a shank diameter of 0.590 inch. It is made of powdered metal and is designed for use on hardened steel, stainless steel, and steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SPIRAL FLUTE TAP, M24X3 THREAD, 3MM THREAD L, 16MM OVERALL L, RIGHT HAND
  • Item # OSG1650002908
  • Mfr. Model # 1650002908
  • EHC: EHC :
  • This high-performance spiral flute tap has a right hand thread and a shank diameter of 19.30mm. It is made of powdered metal and is designed for use on hardened steel, stainless steel, and steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list