!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL FLUTE TAP, M8X1 THREAD, 1MM THREAD L, 9MM OVERALL L, RIGHT HAND

SPIRAL FLUTE TAP, M8X1 THREAD, 1MM THREAD L, 9MM OVERALL L, RIGHT HAND

OSG

SPIRAL FLUTE TAP, M8X1 THREAD, 1MM THREAD L, 9MM OVERALL L, RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, M8X1 THREAD, 1MM THREAD L, 9MM OVERALL L, RIGHT HAND

SPIRAL FLUTE TAP, M8X1 THREAD, 1MM THREAD L, 9MM OVERALL L, RIGHT HAND

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1650000908
  • Mfr. Model # 1650000908
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.075 lbs

Product Details

This high-performance spiral flute tap has a right hand thread and a shank diameter of 8.08mm. It is made of powdered metal and is designed for use on hardened steel, stainless steel, and steel.

Technical Specs

  • ItemSpiral Flute Tap
  • Thread StandardMetric Fine
  • Tap FinishTiCN
  • Overall Length90.00 mm
  • Thread LimitD5
  • Number of Flutes3
  • Primary Material ApplicationHardened Steel, Stainless Steel, Steel
  • 65% Thread Drill Size9/32 in
  • Extended NeckYes
  • Material Grade - Machining16500
  • Primary Material Application ISO CodeH, M, P
  • Shank Type - MachiningStraight
  • Tap ChamferModified Bottoming, Semi-Bottoming
  • Shank Dia.8.07 mm
  • Tap GroupingTap
  • Thread Size M8x1
  • Tap Material Powdered Metal
  • Thread Length 10.00 mm
  • 75% Thread Drill Size 7.00
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI
  • 55% Thread Drill Size 7.25 mm
  • Coolant Fed Non-Coolant Through
  • Helix Angle Variable
  • Measurement System Metric
  • Shank Length 55.00 mm
  • Square Size 6.05 mm
  • Series 16500
  • Standards ANSI, DIN
  • Tap Style Spiral Flute
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list