!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL FLUTE TAP, ⅜"-16 THREAD, 9/16 IN THREAD L, 2 15/16 IN LENGTH, 3 FLUTES

SPIRAL FLUTE TAP, ⅜"-16 THREAD, 9/16 IN THREAD L, 2 15/16 IN LENGTH, 3 FLUTES

WIDIA GTD

SPIRAL FLUTE TAP, ⅜"-16 THREAD, 9/16 IN THREAD L, 2 15/16 IN LENGTH, 3 FLUTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, ⅜"-16 THREAD, 9/16 IN THREAD L, 2 15/16 IN LENGTH, 3 FLUTES

SPIRAL FLUTE TAP, ⅜"-16 THREAD, 9/16 IN THREAD L, 2 15/16 IN LENGTH, 3 FLUTES

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDGT305012
  • Mfr. Model # 3955142
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This spiral flute tap is made of high speed steel-E-PM.

Technical Specs

  • ItemSpiral Flute Tap
  • Thread StandardUNC
  • Tap FinishCrC/C
  • Overall Length2 15/16 in
  • Class of Fit2BX
  • Number of Flutes3
  • Primary Material ApplicationStainless Steel
  • 65% Thread Drill SizeP
  • Extended NeckYes
  • Material Grade - MachiningGM6515
  • Primary Material Application ISO CodeM
  • Shank Type - MachiningStraight
  • Square Size0.2840 in
  • Threads per Inch16 TPI
  • Shank Dia.3/8 in
  • Tap GroupingTap
  • Thread Size 3/8"-16
  • Tap Material High Speed Steel-E-PM
  • Thread Length 9/16 in
  • 75% Thread Drill Size 5/16 in
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI
  • 55% Thread Drill Size 8.40 mm
  • Coolant Fed Non-Coolant Through
  • Helix Angle 45 Degrees
  • Measurement System Fractional Inch
  • Shank Length 1 9/32 in
  • Spiral Direction Right Hand
  • Tap Chamfer Semi-Bottoming
  • Series GT30
  • Standards ANSI
  • Tap Style Spiral Flute
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list