!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Measurement System
Drill Bit Size
Decimal Equivalent
Material - Machining
Finish - Machining
Drill Bit Point Angle
Drill Bit Point Type
Flute Length
Shank Hex Size
Overall Length
Flute Type
Primary Material Application
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Hex-Shank Drill Bits

Hex-shank drill bits have a hexagonal shank that provides maximum surface contact with a drill chuck on handheld power tools. This prevents the bits from slipping in the chuck during drilling. Drill bits with a hex shank insert into a standard 3-jaw drill chuck or a drill chuck specifically designed for hex shanks.

https://catalogue.grainger.ca/?hybris=true

 271  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DEWALT
  • PILOT POINT DRILL BIT, ½ IN DRILL BIT SIZE, 135 ° DRILL BIT POINT ANGLE, PILOT POINT
  • Item # BLDDW1932
  • Mfr. Model # DW1932
  • EHC: EHC :
  • This hex shank drill bit has a ⅜ inch diameter shank. It is not rated for any standards. This hex shank drill bit has a black oxide finish, and has fractional inch measurements. It has a six-inch length. Plus it has straight with three flats, right hand cutting direction, and a 135 Degrees split point drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
  • MILWAUKEE
  • HEX SHANK DRILL BIT, ¼ IN DRILL BIT SIZE, 2 7/16 IN FLUTE L, ¼ IN SHANK HEX
  • Item # WWG45KM80
  • Mfr. Model # 48-89-4613
  • EHC: EHC :
  • This hex shank drill bit is made of high speed steel. Plus it has a fractional inch measurement system, has 4⅛ inch length, a right hand cutting direction, and has a titanium finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BOSCH
  • HEX SHANK DRILL BIT, 5/16 IN BIT SIZE, 3 IN FLUTE L, ¼ IN SHANK HEX, SPLIT POINT
  • Item # WWG53DM01
  • Mfr. Model # BL2147IM
  • EHC: EHC :
  • This hex shank drill bit is made of high speed steel. It is for use on steel, plastic, and wood. Plus it has a fractional inch measurement system, has 4½ inch length, a right hand cutting direction, in addition to a black oxide finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 264
  • MILWAUKEE
  • HEX SHANK DRILL BIT, RH, TITANIUM, 3/16 IN, 135 ° , 35 ° , HSS, HEX SHANK, 3 IN L, UL LISTED
  • Item # MTL48-89-4609
  • Mfr. Model # 48-89-4609
  • EHC: EHC :
  • This hex shank drill bit is made of high speed steel. This hex shank drill bit meets the standards for UL Listed. Plus it has a fractional inch measurement system and a three-inch length, a right hand cutting direction, and has a titanium finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLE-LINE
  • JOBBER DRILL BIT, HEAVY-DUTY, SPIRAL FLUTE, 2.687 IN FLUTE, 4.25 IN L, 9/32 IN DIA, COBALT STEEL
  • Item # GNF1804C10614
  • Mfr. Model # C10614
  • EHC: EHC :
  • This heavy-duty jobber drill bit features two spiral non-coolant through flutes and a hex shank. It has a flute length of 2.687 inches, an overall length of 4.25 inches, and a diameter of 9/32 inches. This drill bit is made of cobalt steel and has a 118 Degrees point angle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • BOSCH
  • HEX SHANK DRILL BIT, 3/32 IN DRILL BIT SIZE, ¾ IN FLUTE L, ¼ IN SHANK HEX
  • Item # WWG53DM50
  • Mfr. Model # TI4133IM
  • EHC: EHC :
  • This hex shank drill bit is made of high speed steel. It is for use on hard wood and steel. Plus it has a fractional inch measurement system and a 2¼ inch length, a right hand cutting direction, and has a titanium finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 264
  • MILWAUKEE
  • HEX SHANK DRILL BIT, 5/32 IN DRILL BIT SIZE, 2 IN FLUTE L, 3⅛ IN L
  • Item # MTL48-89-2716
  • Mfr. Model # 48-89-2716
  • EHC: EHC :
  • This hex shank drill bit is made of high speed steel. It is for use on aluminum, steel, composite, wood. Plus it has a fractional inch measurement system, has 3⅛ inch length, a right hand cutting direction, in addition to a black oxide finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • HEX SHANK DRILL BIT, ¼ IN DRILL BIT SIZE, 2¾ IN FLUTE L, 4 IN L
  • Item # MTL48-89-2722
  • Mfr. Model # 48-89-2722
  • EHC: EHC :
  • This hex shank drill bit is made out of high speed steel with a black oxide finish, plus it has a straight shank. This hex shank drill bit is designed for use with aluminum, steel, composite, and wood. It also has right hand cutting direction, along with spiral flutes and four inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • HEX SHANK DRILL BIT, 5/16 IN DRILL BIT SIZE, 135 ° DRILL BIT POINT ANGLE, SPLIT POINT
  • Item # BLDDW1920
  • Mfr. Model # DW1920
  • EHC: EHC :
  • This hex shank drill bit is made of high speed steel and has a 5/16 inch diameter shank. It is not rated for any standards. This jobber length hex shank drill bit has a gold ferrous oxide finish, and has fractional inch measurements. It is non-coolant through with a 4½ inch length. Plus it has 3 3/16 inch spiral flutes, straight shank with three flats, right hand cutting direction, and a 135 Degrees split point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • HEX SHANK DRILL BIT, 1/16 IN DRILL BIT SIZE, ⅞ IN FLUTE L, 1⅞ IN LENGTH, 2 PK
  • Item # MTL48-89-2710
  • Mfr. Model # 48-89-2710
  • EHC: EHC :
  • This hex shank drill bit is made of high speed steel. It is for use on aluminum, steel, composite, wood. Plus it has a fractional inch measurement system, has 1⅞ inch length, a right hand cutting direction, in addition to a black oxide finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • DRILL BIT, 7/16 IN, HEX SHANK, 5 3/5 IN LENGTH, FRACTIONAL INCH, PILOT POINT
  • Item # BLDDW1928B
  • Mfr. Model # DW1928B
  • EHC: EHC :
  • Starts on contact for clean, accurate holes and reduces lock-up on breakthrough. No-spin shank. Meets the requirements of ANSI Z87.1. Choose from a variety of variable shade auto-darkening filters which include the highest level of UV/IR protection of sha

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list