HEX SHANK DRILL BIT, 13/64 IN DRILL BIT SIZE, 1¾ IN FLUTE L, ¼ IN SHANK HEX
HEX SHANK DRILL BIT, 13/64 IN DRILL BIT SIZE, 1¾ IN FLUTE L, ¼ IN SHANK HEX
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hex shank drill bit is made of high speed steel. Plus it has a fractional inch measurement system, has 3½ inch length, a right hand cutting direction, and has a titanium finish.
Technical Specs
Item Hex Shank Drill Bit
Finish - Machining Titanium
Drill Bit Size 13/64 in
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Maximum Drilling Depth 1 3/4 in
Helix Angle 35 Degrees
Depth:Dia. Ratio 9xD
Shank Type - Machining Hex
Impact Rating Yes
Material - Machining High Speed Steel
Measurement System Fractional Inch
Decimal Equivalent 0.2031
Drill Bit Point Type Split
Flute Length 1 3/4 in
Cutting Direction Right Hand
Overall Length 3 1/2 in
Drill Bit Grouping Individual
Shank Hex Size 1/4 in
Country of Origin China
(subject to change)