!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PILOT POINT DRILL BIT, ½ IN DRILL BIT SIZE, 135 ° DRILL BIT POINT ANGLE, PILOT POINT

PILOT POINT DRILL BIT, ½ IN DRILL BIT SIZE, 135 ° DRILL BIT POINT ANGLE, PILOT POINT

DEWALT

PILOT POINT DRILL BIT, ½ IN DRILL BIT SIZE, 135 °  DRILL BIT POINT ANGLE, PILOT POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PILOT POINT DRILL BIT, ½ IN DRILL BIT SIZE, 135 ° DRILL BIT POINT ANGLE, PILOT POINT

PILOT POINT DRILL BIT, ½ IN DRILL BIT SIZE, 135 ° DRILL BIT POINT ANGLE, PILOT POINT

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.83 / EACH

EHC: EHC :
Min Qty 3 = $89.49

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW1932
  • Mfr. Model # DW1932
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This hex shank drill bit has a ⅜ inch diameter shank. It is not rated for any standards. This hex shank drill bit has a black oxide finish, and has fractional inch measurements. It has a six-inch length. Plus it has straight with three flats, right hand cutting direction, and a 135 Degrees split point drill point.

Technical Specs

  • ItemHex Shank Drill Bit
  • Decimal Equivalent0.5
  • Finish - MachiningBlack Oxide
  • Drill Bit Point TypeSplit Point
  • Shank Type - MachiningStraight with Three Flats
  • Overall Length6 in
  • StandardsNot Rated
  • Drill Bit Size 1/2 in
  • Measurement System Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Cutting Direction Right Hand
  • Shank Dia. 3/8 in
  • Drill Bit Grouping Individual
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms