!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Maximum Temperature
ANSI/ISEA Heat Level
Sleeve Length
Sleeve Material
Colour
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Heat-Resistant Sleeves

Heat-resistant sleeves protect the arms from ambient heat and incidental or accidental contact with hot surfaces.

https://catalogue.grainger.ca/?hybris=true

 5  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CONDOR
  • HEAT-RESISTANT SLEEVE, 200 ° F MAX, ANSI/ISEA HEAT LEVEL 2, COTTON, WHITE
  • Item # CDR1NXN1
  • Mfr. Model # 1NXN1
  • EHC: EHC :
  • This Condor white Heat-resistant sleeve is universal size. It is made of 100% cotton seamless knit cotton, knit, and has an 17-inch length. It meets the standards for NFPA 70E. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 928
  • CONDOR
  • HEAT-RESISTANT SLEEVE, 350 ° F MAX, ANSI/ISEA HEAT LEVEL 3, TERRY CLOTH, WHT
  • Item # CDR4JD84
  • Mfr. Model # 4JD84
  • EHC: EHC :
  • This Condor white heat-resistant sleeve is universal size. It is made of terry cloth (loop out), has a elastic closure, it is straight, and a 19-inch length. It meets the standards for NFPA 70E. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 928
  • MECHANIX WEAR
  • HEAT-RESISTANT SLEEVE, 350 ° F MAX, ANSI/ISEA HEAT LEVEL 3, KEVLAR, BLK, THUMBHOLE, 2PK
  • Item # MXWMHS05-500
  • Mfr. Model # MHS-05-500
  • EHC: EHC :
  • This MHS-05 black Heat-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A3. It is made of cut and sewn Kevlar, knit, with an 18-inch length. It meets the standards for ANSI, CE and is latex-free/silicone-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CONDOR
  • HEAT-RESISTANT SLEEVE, 200 ° F MAX, ANSI/ISEA HEAT LEVEL 2, TERRY CLOTH, WHT
  • Item # CDR4JD86
  • Mfr. Model # 4JD86
  • EHC: EHC :
  • This Condor beige heat-resistant sleeve is universal size. It is made of terry cloth (loop out), has a elastic closure, it is straight, and has an 16-inch length. It meets the standards for NFPA 70E. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 928
  • NATIONAL SAFETY APPAREL
  • ALUMINIZED SLEEVES, OPF/PARA-ARAMID, SLEEVE, 18 IN, KEVLAR
  • Item # WWG2YRL3
  • Mfr. Model # S02NL18
  • EHC: EHC :
  • This FusionSilver Aluminized sleeve is made of OPF/Para-Aramid, it is straight, with an 18-inch length. It meets the standards for ASTM F955, EN 531, ASTM F1939 and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 937
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list