!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT-RESISTANT SLEEVE, 350 ° F MAX, ANSI/ISEA HEAT LEVEL 3, KEVLAR, BLK, THUMBHOLE, 2PK

HEAT-RESISTANT SLEEVE, 350 ° F MAX, ANSI/ISEA HEAT LEVEL 3, KEVLAR, BLK, THUMBHOLE, 2PK

MECHANIX WEAR

HEAT-RESISTANT SLEEVE, 350 ° F MAX, ANSI/ISEA HEAT LEVEL 3, KEVLAR, BLK, THUMBHOLE, 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT-RESISTANT SLEEVE, 350 ° F MAX, ANSI/ISEA HEAT LEVEL 3, KEVLAR, BLK, THUMBHOLE, 2PK

HEAT-RESISTANT SLEEVE, 350 ° F MAX, ANSI/ISEA HEAT LEVEL 3, KEVLAR, BLK, THUMBHOLE, 2PK

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWMHS05-500
  • Mfr. Model # MHS-05-500
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This MHS-05 black Heat-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A3. It is made of cut and sewn Kevlar, knit, with an 18-inch length. It meets the standards for ANSI, CE and is latex-free/silicone-free.

Technical Specs

  • ItemHeat-Resistant Sleeve
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Cut LevelA3
  • Sleeve MaterialKevlar(R)
  • Silicone-FreeYes
  • StandardsANSI, CE
  • SeriesMHS-05
  • Latex-FreeYes
  • Fabric Weight5 oz/sq yd
  • Sleeve Construction Cut and Sewn
  • ANSI/ISEA Heat Level 3
  • Sleeve Style With Thumbhole
  • Sleeve Length 18 in
  • Maximum Temperature 350 Degrees F
  • Colour Black
  • Size Universal
  • Anti-Static No
  • Cuff Style Knit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list