HEAT-RESISTANT SLEEVE, 200 ° F MAX, ANSI/ISEA HEAT LEVEL 2, TERRY CLOTH, WHT 
				HEAT-RESISTANT SLEEVE, 200 ° F MAX, ANSI/ISEA HEAT LEVEL 2, TERRY CLOTH, WHT 
				
				
					
					CONDOR 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
				
						
						
							
							
									
										
										
											
									
								
								
									
	
	
	
	
		
	
	
		
	
	
	
		  
		 
	
	
									
									360°
								 
							
						
						
						
						
						
						
												
					  
				 		
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This Condor beige heat-resistant sleeve is universal size. It is made of terry cloth (loop out), has a elastic closure, it is straight, and has an 16-inch length. It meets the standards for NFPA 70E. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Heat-Resistant Sleeve  
						
					
				
					
						
							ANSI/ISEA Heat Level 2  
						
					
				
					
						
							Sleeve Length 16 in  
						
					
				
					
						
							Maximum Temperature 200 Degrees F  
						
					
				
					
						
							Colour Beige  
						
					
				
					
						
							Size Universal  
						
					
				
					
						
							Anti-Static No  
						
					
				
					
						
							Cuff Style Straight  
						
					
				
			 
			
			
				
					
						
							ANSI/ISEA Abrasion Level  Not Tested  
						
					
				
					
						
							Sleeve Material  Terry Cloth (Loop Out)  
						
					
				
					
						
							Silicone-Free  No  
						
					
				
					
						
							Standards  NFPA 70E  
						
					
				
					
						
							Series  Condor  
						
					
				
					
						
							Latex-Free  No  
						
					
				
					
						
							Fabric Weight  9 oz/sq yd  
						
					
				
				
                    Country of Origin  Pakistan
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $9.97 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $4.09 
	
	
		
		 / each