Product ITEM is unavailable. See products from the same category below.
Hazardous Materials Overboots & Overshoes
Hazardous materials (hazmat) overboots and overshoes are worn over existing footwear in chemical processing and when workers are exposed to corrosive chemicals and hazardous waste. They are generally worn along with other hazmat equipment such as pants, tops, and full suits.
These XX-large-size unisex shoe covers are designed for use in meat processing plants, hazardous material clean-up, industrial processes, and more. They are 12 inches high and fit over the top of size 11 to 13 shoes. The mid-calf style shoe covers have a plain toe and an acid embossed textured tread for slip resistance. These yellow-coloured shoe covers are made from 100 percent natural rubber.
These XX-large-size unisex shoe covers are designed for use in meat processing plants, hazardous material clean-up, industrial processes, and more. They are 12 inches high and fit over the top of size 11 to 13 shoes. The mid-calf style shoe covers have a plain toe and an acid embossed textured tread for slip resistance. These yellow-coloured shoe covers are made from 100 percent natural rubber.
These yellow, X-large men's overboots are made of latex and fit shoe sizes from 12 to 13. They are waterproof, oil-resistant, and non-metallic. The general purpose mid-calf overboots have ribbed soles, plain toes, 12-inch height, pull-on closure, and latex midsole/outsole.
These yellow, X-large men's overboots are made of latex and fit shoe sizes from 12 to 13. They are waterproof, oil-resistant, and non-metallic. The general purpose mid-calf overboots have ribbed soles, plain toes, 12-inch height, pull-on closure, and latex midsole/outsole.
These X-large-size unisex shoe covers are designed for use in meat processing plants, hazardous material clean-up, industrial processes, and more. They are 12 inches high and fit over the top of size 10 to 11 shoes. The mid-calf style shoe covers have a plain toe and an acid embossed textured tread for slip resistance. These yellow-coloured shoe covers are made from 100 percent natural rubber.
These X-large-size unisex shoe covers are designed for use in meat processing plants, hazardous material clean-up, industrial processes, and more. They are 12 inches high and fit over the top of size 10 to 11 shoes. The mid-calf style shoe covers have a plain toe and an acid embossed textured tread for slip resistance. These yellow-coloured shoe covers are made from 100 percent natural rubber.
These yellow, unisex large overboots are made of rubber. They fit sizes from 8 to 10 and are chemical/bioburden-resistant, non-metallic, and waterproof. The mid-calf overboots have composite round toes, pull-on closure, 12-inch height, textured sole, and rubber shank. It is suitable for use in food processing, HAZMAT, and pharma.
These yellow, unisex large overboots are made of rubber. They fit sizes from 8 to 10 and are chemical/bioburden-resistant, non-metallic, and waterproof. The mid-calf overboots have composite round toes, pull-on closure, 12-inch height, textured sole, and rubber shank. It is suitable for use in food processing, HAZMAT, and pharma.
These yellow, large men's overboots are made of latex and fit shoe sizes from 10 to 11. They are waterproof, oil-resistant, and non-metallic. The general-purpose mid-calf overboots have a ribbed sole, plain toe, 12-inch height, pull-on closure, and latex midsole/outsole.
These yellow, large men's overboots are made of latex and fit shoe sizes from 10 to 11. They are waterproof, oil-resistant, and non-metallic. The general-purpose mid-calf overboots have a ribbed sole, plain toe, 12-inch height, pull-on closure, and latex midsole/outsole.
These yellow, men's medium hazardous material overboots are made of Latex rubber and fit sizes 8 to 9. They are completely non-metallic, waterproof, and meet NFPA 1991 standards. The non-CSA mid-calf boots with oil-resistant have pull-on closure, plain toes, and 12-inch height. They are suitable for general purposes.
These yellow, men's medium hazardous material overboots are made of Latex rubber and fit sizes 8 to 9. They are completely non-metallic, waterproof, and meet NFPA 1991 standards. The non-CSA mid-calf boots with oil-resistant have pull-on closure, plain toes, and 12-inch height. They are suitable for general purposes.
These red, unisex size X-large shoe covers are made of rubber. They fit sizes from 11 to 15 and are chemical/bioburden-resistant, non-metallic, and waterproof. The shoe covers have a composite round toe, pull-on closure, 7½-inch height, and slip-resistant sole. There are 100 in a pack and are ideal for use in food processing/pharma.
These red, unisex size X-large shoe covers are made of rubber. They fit sizes from 11 to 15 and are chemical/bioburden-resistant, non-metallic, and waterproof. The shoe covers have a composite round toe, pull-on closure, 7½-inch height, and slip-resistant sole. There are 100 in a pack and are ideal for use in food processing/pharma.
These yellow, men's XXL overboots are made of latex. They fit shoe sizes size 14 to 15 and are non-metallic, acid/alcohol/ketone/salt-resistant, and waterproof. These non-CSA mid-calf overboots have a pull-on closure, plain toe, oil-resistant sole, ribbed sole pattern, 90 Degrees heel, and 12-inch height.
These yellow, men's XXL overboots are made of latex. They fit shoe sizes size 14 to 15 and are non-metallic, acid/alcohol/ketone/salt-resistant, and waterproof. These non-CSA mid-calf overboots have a pull-on closure, plain toe, oil-resistant sole, ribbed sole pattern, 90 Degrees heel, and 12-inch height.
These yellow, men's XXXL overboots are made of latex. They fit sizes size 16 to 17 and are non-metallic, acid/alcohol/ketone/salt-resistant, and waterproof. The non-CSA mid-calf overboots have a pull-on closure, plain toes, oil-resistant sole, ribbed sole pattern, 90 Degrees heel, and 12-inch height.
These yellow, men's XXXL overboots are made of latex. They fit sizes size 16 to 17 and are non-metallic, acid/alcohol/ketone/salt-resistant, and waterproof. The non-CSA mid-calf overboots have a pull-on closure, plain toes, oil-resistant sole, ribbed sole pattern, 90 Degrees heel, and 12-inch height.
These yellow, unisex size large shoe covers are made of rubber. They fit sizes from 9 to 11 and are chemical/bioburden-resistant, non-metallic, and waterproof. The shoe covers have a composite round toe, pull-on closure, 7½-inch height, and slip-resistant sole. There are 100 in a pack and are ideal for use in food processing/pharma.
These yellow, unisex size large shoe covers are made of rubber. They fit sizes from 9 to 11 and are chemical/bioburden-resistant, non-metallic, and waterproof. The shoe covers have a composite round toe, pull-on closure, 7½-inch height, and slip-resistant sole. There are 100 in a pack and are ideal for use in food processing/pharma.
These yellow, unisex small shoe covers are made of rubber. They fit shoe sizes 4 to 6 and are chemical/bioburden-resistant, non-metallic, and waterproof. The shoe covers have a composite round toe, pull-on closure, 7½-inch height, and slip-resistant sole. There are 100 in a pack and are ideal for use in food processing/pharma.
These yellow, unisex small shoe covers are made of rubber. They fit shoe sizes 4 to 6 and are chemical/bioburden-resistant, non-metallic, and waterproof. The shoe covers have a composite round toe, pull-on closure, 7½-inch height, and slip-resistant sole. There are 100 in a pack and are ideal for use in food processing/pharma.
These blue, unisex size X-large shoe covers are made of rubber. They fit sizes from 11 to 15 and are chemical/bioburden-resistant, non-metallic, and waterproof. The shoe covers have a composite round toe, pull-on closure, 7½-inch height, and slip-resistant sole. There are 100 shoe covers in a pack. They are suitable for use in food processing/pharma.
These blue, unisex size X-large shoe covers are made of rubber. They fit sizes from 11 to 15 and are chemical/bioburden-resistant, non-metallic, and waterproof. The shoe covers have a composite round toe, pull-on closure, 7½-inch height, and slip-resistant sole. There are 100 shoe covers in a pack. They are suitable for use in food processing/pharma.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.